Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD Flat
   Panel

Rackmount Keyboard /
   Rackmount KVM Switch

2 Post Relay Rack LCD
   KB

Rackmount LCD/ KVM

 -1U Rackmount LCD Monitor
     Keyboard Drawer with 
     Optional KVM
 

 -2U Rackmount LCD Monitor 
    Keyboard Drawer with  
    Optional KVM


-SUN Solaris Compatible
  Rackmount LCD KVM
 
  Hot !

-KVM Over IP Rack LCD 
  Keyboard Drawer 
    
  Hot !

-CAT5 Extender KVM Rack 
  LCD Keyboard Drawer

-1U / 2U Rackmount LCD
  KVM with USB interface


-1U / 2U Rackmount LCD
  KVM with Dual Slides


-1U / 2U Rackmount LCD
  KVM with Short Depth


-Rack Sunlight LCD
  Monitor KVM

 -Rackmount Monitor Drawer

-10"/14" Rackmount LCD KVM

-15" Rackmount LCD KB KVM
  

-17" Rackmount LCD KB KVM
  

-19" Rackmount LCD KB KVM
  

-20" Plus Rack LCD KB KVM   

Rackmount LCD/ KVM
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display
Panel PC  
2 Post Relay Rack LCD KB

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 
OEM System / Project




Return Policy





     Home >>   Rackmount LCD Flat Panel >>

       1U/ 2U/ 3U/ 4U/ 6U/ 7U / 8U / 9U Rack mountable LCD Flat Panel : 
                               
Part #  LCDR3U7-03-2HDA

Dual Screen Analog HD/SD 7" monitor set with DVI


Panel: 2 x 7" LCD panels

Display

7" LCD Panels x 2

Display Area

6.14" x 3.27"

Resolutions

800 H x RGB x 480 V

Pixel pitch

0.065mm  x 0.175mm

Brightness

380 cd/m2

System

NTSC/PAL auto recognition for standard definition signals

Input per  panel (total)

1 (2) Composite, 1 (2) S-Video, 1 (2) Component HD/SD , 1 (2) DVI/HDMI

Approx.  weight

5 lbs

Power Consumption

12 VDC , 3.0 Amps

Product Dimension


19.12" (W) x 5.14" (H)  x2.5 " (D)

Free Ground Shipping *Click for details                                                                                            
                                                

                                  


  Front  View
        
                    *click on  picture for  enlarged view  

 Features :

  • High Resolution 7-inch 1.2 MegaPixel wide screen 
  • 100% digital processing
  • Analog signals converted to 10 bit digital
  • High resolution scaling of all images
  • Wide viewing radius - 130 degree horizontal and 120 degree
    vertical provides superior visibility when the viewer is not
    directly in front of the screen
  • 380 candelas per square meter (cd/m2) luminance produces
    enhanced image quality in varying light and viewing conditions
  • 400:1 ratio of contrast between black and white luminance
    values with response rates less than 30 ms results in
    excellent quality for moving images
  • 4:3 and 16:9 screen aspect ratios for DTV applications in
    HD and SD format
  • Works with all analog SMPTE/ITU production formats and
    frame rates
  • Blue Screen for color adjustment
  • Internal Color Bar Generator for each screen
  • Three lamp tally indicators for each screen
  • Ready to mount in 19" rack out of the box
  • Front Panel Tilts to achieve optimal viewing
  • Standard Multiformat inputs:
    • DVI
    • Standard Definition Component Analog
    • Y/C (S-Video)
    • High Definition Component Analog YPrPb
    • Composite Video PAL/NTSC
    • Loop through of all input signals
  • Accepts All HD Progressive and Interlace Signals
  • Accepts 480P signals
  • MADE IN USA

Description :

The Rack mounted and tiltable LCDR3U7-03-2HDA represents leading edge technology in LCD/TFT imaging for broadcast and professional video applications featuring High Resolution, megapixel, TFT screens with completely digital signal processing. All SMPTE/ITU analog video standards and signal types plus DVI are accepted and displayed on each screen of this model. Analog signals are digitized using an advanced 10 bit process on each signal path with 4x over sampling and adaptive 5 line comb filter with exacting color space conversion. All video formats are scaled to fit on screen in the highest resolution using a state of the art LSI that incorporates 4x4 pixel interpolations with precision Gamma correction to produce the best images available.

                                                                                                                                             

Ordering  information 
Part Number  Description
LCDR3U7-03-2HDA 3U Rackmount Dual Analog HD/SD  7" monitor set with DVI
 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.