Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD Flat
   Panel

Rackmount Keyboard /
   Rackmount KVM Switch

2 Post Relay Rack LCD
   KB

Rackmount LCD/ KVM

 -1U Rackmount LCD Monitor
     Keyboard Drawer with 
     Optional KVM
 

 -2U Rackmount LCD Monitor 
    Keyboard Drawer with  
    Optional KVM


-SUN Solaris Compatible
  Rackmount LCD KVM
 
  Hot !

-KVM Over IP Rack LCD 
  Keyboard Drawer 
    
  Hot !

-CAT5 Extender KVM Rack 
  LCD Keyboard Drawer

-1U / 2U Rackmount LCD
  KVM with USB interface


-1U / 2U Rackmount LCD
  KVM with Dual Slides


-1U / 2U Rackmount LCD
  KVM with Short Depth


-Rack Sunlight LCD
  Monitor KVM

 -Rackmount Monitor Drawer

-10"/14" Rackmount LCD KVM

-15" Rackmount LCD KB KVM
  

-17" Rackmount LCD KB KVM
  

-19" Rackmount LCD KB KVM
  

-20" Plus Rack LCD KB KVM   

Rackmount LCD/ KVM
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display
Panel PC  
2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 
OEM System / Project



Return Policy



 
     Home >>   Rackmount LCD Flat Panel >>

                        1U/ 2U/ 3U/ 4U/ 6U/ 7U / 8U Rack mountable LCD Flat Panel : 
                            Part #  LCD
R2U4-02-SDI


      2U  Four  4"  Rack mounted LCD Panel WITH 4 SDI Inputs and 4 built-in D/A Converters


Panel:  4 x  4" LCD panels

Display

4" LCD Panels x 4

Display Area

3.23" x 2.43"

Resolutions

480 H x 234V

Pixel pitch

0.171mm  x 0.264mm

Brightness

300 cd/m2

System

NTSC / PAL auto rec

Input per  panel (total)

 1 ( 4 ) SDI

Approx.  weight

4 lbs

Power Consumption

12 VDC , 3.5 Amps

Product Dimension


19.125" (W) x3.43" (H)  x 1.9 " (D)


  Front  View
      
                    *click on  picture for  enlarged view  

 Features :

  • Ultra-compact design fits in EIA standard rack 2U high
  • Ultra bright panels with 300 candle luminance each
  • High Resolution, 480234 pixels, 112,320 total
  • Four SDI to composite video converters (one per channel) built-in
  • SDI active loop through with active clock recovery and automatic 75
    ohm termination
  • 4 High Resolution 10-bit SDI to composite video converters (one per channel) built-in
  • Switchable for NTSC/PAL formats
  • Individual color, tint, brightness and contrast controls for each panel
  • Unquie 100 degree tilt adjustment while mounted in rack
  • Comes with Dry Erase Marker for EZ identifying of screens
  • MADE IN USA

 Free Ground Shipping *Click for details                                                                                            
                                                
                                  


Description :

Introducing the worlds smallest 4" quad rackmount with SDI inputs! The LCDR2U4-02-SDI a rack mountable unit that offers four 4" high-resolution active matrix LCD panels. Each of the four 480 x 234 pixel screens has its own set of controls for color, tint, contrast, and brightness. Each panel also has a SDI input with active loop through feature, a D/A converter, a self-powered 3 color tally system and is switchable for NTSC or PAL formats. This unit is only 2U high, and can be tilted up to 90 degrees while rack mounted, making it the smallest video monitoring system of it's kind. It is constructed of steel and aluminum, and includes power supply and owners manual.

                                                                                                                                             

 

Ordering  information 
Part Number  Description
LCDR2U4-02-SDI  2U Rackmount 4 x 4"  LCD Monitor panel with 4 SDI Inputs and 4 built-in D/A converters

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.