Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD Flat
   Panel

Rackmount Keyboard /
   Rackmount KVM Switch

2 Post Relay Rack LCD
   KB

Rackmount LCD/ KVM

 -1U Rackmount LCD Monitor
     Keyboard Drawer with 
     Optional KVM
 

 -2U Rackmount LCD Monitor 
    Keyboard Drawer with  
    Optional KVM


-SUN Solaris Compatible
  Rackmount LCD KVM
 

-KVM Over IP Rack LCD 
  Keyboard Drawer 

-CAT5 Extender KVM Rack 
  LCD Keyboard Drawer

-1U / 2U Rackmount LCD
  KVM with USB interface


-1U / 2U Rackmount LCD
  KVM with Dual Slides


-1U / 2U Rackmount LCD
  KVM with Short Depth


-Rack Sunlight LCD
  Monitor KVM

 -Rackmount Monitor Drawer

-10"/14" Rackmount LCD KVM

-15" Rackmount LCD KB KVM
  

-17" Rackmount LCD KB KVM
  

-19" Rackmount LCD KB KVM
  

-20" Plus Rack LCD KB KVM   

Rackmount LCD/ KVM
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display
Panel PC  
2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 
OEM System / Project



Return Policy





 
     Home >>   Rackmount LCD Flat Panel >>

                         1U /2U/ /3U/ 4U/ 6U/ 7U /8U Rack mountable LCD MONITOR : 
                            Part #  LCD
R1U1.8-01-SDI


                                1U Rackmount 8 x 1.8"  LCD Flat Panel with SDI input


Panel:   8 x  1.8" LCD panels

Display

1.8" LCD Panels x 8

Display Area

1.45" x 1.11"

Resolutions

280 H x 220V

Pixel pitch

0.132mm  x 0.128mm

Brightness

250 cd/m2

Contrast Ratio

200:1

System

NTSC / PAL auto rec

Input per  panel (total)

 1 ( 8 ) SDI Serial Digital ITU-R BT601

Output ( Loop Through)


1 Active per display

Product Dimension


19.12" (W) x 1.64" (H)  x 8.72" (D)

Approx.  weight

6 lbs

Power Consumption

12 VDC , 3.0 Amps

Product Dimension


19.12" (W) x 1.64" (H)  x 8.72" (D)

 Free Ground Shipping *Click for details                                                                                            
                                                

                                  

  Front  View
 
          *click on  picture for  enlarged view  

   

 Rear  View

    
          *click on  picture for  enlarged view 

Features :

  Lower power consumption.
  Eight 1.8" displays
  Display can be titled up to 90 degrees to achieve
    the best viewing angle for your setting
  Active (relocked) loop through features
  Universal voltage power supply included
  1U high , Wide Viewing Angel
  MADE IN USA


Description :

LCDR1U1.8-01 is a 8 display package with tilt feature and Composite Video input fits in a single rack unit. The display  can be tilted up to 90 degrees to achieve the best viewing angle for your installation. This model has SDI inputs and active loop features and includes universal voltage power supply.

Applications :

  Signal confidence
  Data Ingest
  Cable head end
  Server Playout
  Satellite up / down link
  Multiplexed camera signals
 

 

Ordering  information 
Part Number  Description
LCDR1U1.8-01-SDI  1U Rackmount 8 x 1.8"  LCD Monitor panel with SDI Inputs
 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                       

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.