Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
  Products
Rackmount LCD KVM
   Console


- 1U Rackmount LCD
   Monitor Keyboard KVM


* Filter by Number of Screen
   - 3 / Triple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor

* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1366 x 768
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768

* Filter by Features
   - Short Depth
   - High Bright /Sunlight Readable
   - Dual Slide Rails
   - Scalable / Modular Design
   - Real Keyboard Mouse
   - SUN Hot Key Keyboard
   - MAC Hot Key Keyboard

* Filter by KVM Type
   - Combo USB PS2 KVM
   - Cat 5 KVM / Cat 6 KVM
   - DVI KVM
   - KVM Over IP
   - HDMI KVM
   - DisplayPort KVM
   - Matrix KVM

- SUN Solaris Rack LCD KVM

- 2U Rackmount LCD
   Monitor Keyboard KVM


Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy





         1U Rackmount LCD Monitor Keyboard Drawer / KVM Switch :
                                            
Part #  LCD1U17-04

  NOVA 1U Rackmount 17"    TFT LCD Monitor Keyboard  Drawer w/ Mouse Area (mouse optional )
 Optional Composite Video + ARGB + DVI Input / Lock / Retainer / USB or PS/2 Interface
( Made in USA, TAA complaint ) 

       

                                                                                  Made in U.S.A.     

                            


 More photos - (click on the photos for enlarged views)

           
   

   17" TFT LCD Panel
Dimensions 19.0" (W) x 1.75" (H) x 25.2" (D)
Environment Temperature Operating: 0 to 50 degrees C
Storage: -20 to 60 degrees C
Humidity Operating: 10% to 85% non-condensing

DISPLAY SPECIFICATIONS

Display Type 17" LCD, 16.7 million colors.
Resolution  1280 x 1024 maximum.
Frequency Horizontal:  31.5 to 80 KHz.
Vertical:     56 to 75 Hz.
Response Time 25 ms typical.
Brightness 250 cd/m2 typical.
Contrast Ratio 1000:1 typical.
Viewing Angle Horizontal: 178 degrees
Vertical: 178 degrees
Input Signal Video: Analog RGB
Sync: H/V Separate (TTL) 
Video Connector Signal: 15-pin mini D-sub, detachable
On-Screen Controls Brightness, Contrast, Position (Vert.  & Horiz.), Auto Adjust, OSD Horiz. & Vert. position, Load and Save values.
Power AC Input 90-260VAC
Frequency 50/60 Hz
Power Consumption 60 Watts Maximum
Plug & Play DDC1 and DDC2B

KEYBOARD SPECIFICATIONS

Compatibility IBM AT, PS/2, DOSV
  Key Layout 88/89 keys
Travel distance 3.0  0.3mm
Travel to peak 1.0  0.2mm
Peak force 50  10 gm
Operating temperature -20 to 65oC
Storage temperature 200mA
Operating humidity: 10% to 95% RH
Switch life: 5 million life cycles
Electronic data +5VDC  5% 250mA
 
Compatibility with KVM TBA

Features : 

 -1U high (1.75")
 -users can store and use a mouse
 -Wide horizontal and vertical viewing angles (160 degree)
 -Sunlight LCD and contrast ratio
 -Ball bearing rackmount slides
 -available in both PS/2 and USB models
 -PS/2 model is compatible with all PS/2 & UNIX computers (w/ 4-ft cable with female 6 pin
  miniDIN keyboard connector ) 
 - USB model is compatible with all USB-enabled PS/2, MAC or Sun computers
  (w/ 4-ft cable 2/ female USB Type B connector )


Ordering information :    
  Part # Description
 LCD1U17-04
 Price:$1021
1U Rackmount 17"  LCD Monitor Keyboard Drawer with Standard Keyboard & mouse area with PS/2 interface
 LCD1U17-04-ck
 Price:$1208
1U Rackmount 17"  LCD Monitor Keyboard Drawer with  Cherry Keyboard & mouse area with PS/2 interface
-M     Price : $20  Add Optical Mouse
-R      Price : $25  Add retainers
-L      Price : $25  Add Lock
-C     Price : $25  Add Lock  and retainer
-U     Price : $20  Add USB option for keyboard
-AV  Price : $110  Add S-Video &Composite Video inputs

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.