LCD Panel |
LCD Type |
LG Industrial
Grade TFT LCD Panel |
Display Size |
32" Widescreen TFT |
Active area |
698 x 393 mm
|
Resolutions
|
1920 x 1080 |
Display Color |
16.7M color |
Brightness
|
360
cd/m2
|
Contrast
ratio
|
1400
: 1 (Typical) |
Backlight |
LED |
Viewing
angle
|
178° x 178° |
LCD MTBF |
50,000
hrs |
Signal Input |
HDMI / DVI-D / VGA / S-Video / RCA |
Power Supply |
Input: Auto-sensing 100 to 240VAC, 50 / 60Hz Consumption: Max. 200 Watt, Standby 20 Watt
|
Mounting |
Wall-mount / VESA mount |
OPTIONS |
|
- NEMA4 / IP65 on front of LCD display
|
-TV turner [
Signal Input : NTSC, PAL (I, B, G, H, M, D, N), SECAM (D,
K, L, B, G) / Connector : RF
] with Remote
controller
|
|
Mechanical |
Color |
Black |
Dimension ( W x D x H ) |
802 x 83 x 496 mm
/
31.6 x 3.3 x 19.5 inch |
Product Weight |
ID-32Aw : 20.9 kg ( 46 lbs )
ID-32AwN : 23.1 kg ( 50.8 lbs ) |
Environmental |
Temperature
|
0 to 50
Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) |
Relative Humidity
|
5~90%, non
condensing |
Shock
|
10G peak
acceleration
(11ms duration) |
Vibration |
5~500Hz, 1G RMS random vibration |
Regulatory |
Safety : FCC & CE Certified Environmental: RoHS2 & REACH compliant |
Package Content |
Package Content |
32" widescreen LCD display X 1
6ft VGA cable X 1
Power cord X 1
Remote controller X 1
Wall-mount bracket set X 1
|
|
|
.
Front View

Construction

Front / Rear / Top / Side Views & Dimensions
*click on above picture for enlarged view
|