Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
  Products
    Rackmount Chassis
    4U Rackmount Chassis
         Advanced Level
            - RM4021  
           
    1U Rackmount Chassis
    2U Rackmount Chassis
    3U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

Server & Barebone
JBOD & JBOF

Rackmount LCD KVM
   Console

Rackmount Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard
   / Rackmount KVM Switch

Industrial LCD Display

Panel PC  

Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer
 
Embedded Computer
23" Rack & Accessories
Mobile Rack Case

Power Supply
OEM


Return Policy
Warranty Information


 


             
  4U Rackmount Chassis :  Part # RM4021  ( Military Grade )



    *Click to enlarge

 

  
   


Product Sheet
  

 

                      19" Rackmount Standard
Construction:
Material of Front Bezel Military Type - 1.6mm SECC Zinc-Coated Steel
Material of Handle Military Type - 1.6mm SECC Zinc-Coated Steel
Material of Main Chassis Military Type - 1.6mm SECC Zinc-Coated Steel
Color: Black
RoHS Compliance : Yes
Motherboard Size: Support 12" x 13" ATX M/B
Drive Bays: 1 x 3.5" Open Bay (FDD) & 2 x 3.5" Hidden Bay (HDD) & 2 x 5.25" Open Bay (CD-ROM Drive)
Power Supply: Single or  Redundant power supply
Cooling Units: 1 x 120mm  Fan
Switches: Power ON/OFF, System & Alarm Reset
Indicators: LEDs for Power ON/OFF, HDD, Fan & Alarm
Front  connector: Front USB 2.0 x 2 Connector
Air Filter: Removable & Washable
Speaker: 0.4W Built-In
Security:
Front Bezel
Dimensions: 18.95 x 6.97 x 15.4inch (W x H XD )
                                                                                                            

Introduction

This Military RM4021  rackmount chassis is designed to withstand the toughest and compact environment. It is 4U height with only 15.4" in depth and special features of front USB access, ball-bearing cooling fan, and system sensor board to enhance functionality and usability for critical missions and applications.

Features

  • Compact 4U Rackmount 15.4" Depth
  • 1.6mm Steel Body Chassis
  • Spill-proof Bezel with Lock
  • Shock Absorbing Drive Cage
  • Expansion Card Center Lock Crowbar
  • Front Access USB2.0 x2
  • 120mm x1 Cooling Fan
  • Power and HDD LED
  • Removable Air Filter
  • Power and Alarm Reset Switch
  • Fan and Temperature Monitor Optional
  • Optional 14 Slots Backplane

 


  Gallery

               
                  


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

                               Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.