Products
Rackmount Chassis
4U Rackmount Chassis
- RM4012
1U Rackmount Chassis
2U Rackmount Chassis
3U Rackmount Chassis
5U Rackmount Chassis
6U Rackmount Chassis
7U Rackmount Chassis
8U Rackmount Chassis
Chassis
Accessories
Raid
Backplane
Server & Barebone
JBOD & JBOF
Rackmount LCD KVM
Console
Rackmount Monitor
Drawer
Rackmount Monitor
Rackmount
Keyboard
/ Rackmount KVM Switch
Industrial LCD Display
Panel PC
Rackmount Cabinet /
Server Rack
Rack PDU
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
23" Rack & Accessories
Mobile Rack Case
Power Supply
OEM
Return
Policy
Warranty Information
|
4U Rack Mount Chassis : Part
# RM4012
*** This model is discontinued. Please contact us for alternative solutions.***
|
RM4012 in black
RM4012
in beige
|
-
Standard: 19-inch EIA (Electronic
Industries Association)
-
Heavy duty SPCC t: 1.2 steel
construction.
-
One re-enforcement Bar for
Interface card stabilized with 2 x 8cm cooling fans.
-
Support Mother board size up to
12" x 10"
Motherboard :
Compatible with AT/ATX and
IPC 12-Slot M/B
Drive bays : 7x 5.25, 1x 3.5
Fans : 2x 8cm
Color :
Beige or Black
Dimensions : (HxWxD) 7"x
19"x21" /
178mm(H) x 422mm(W) x 531mm(D)
Power Supply:
Standard ATX 300W PS/2
Power Supply or Hot-Swappable Redundant Power Supply
System supports: Server or Raid Configuration
|
Gallery
Ordering Information
Part
Number |
Description |
RM4012-beige |
4U Rackmount Chassis, NO
Power supply , Beige color |
RM4012-black |
4U Rackmount Chassis, NO
Power supply , Black color |
RM4012-40-beige |
4U Rackmount Chassis, 400W
Power supply , Beige color |
RM4012-40-black |
4U Rackmount Chassis, 400W
Power supply , Black color |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
|
|
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal. |
|
|