Products
Rackmount Chassis
4U Rackmount Chassis
- RM4008
1U Rackmount Chassis
2U Rackmount Chassis
3U Rackmount Chassis
5U Rackmount Chassis
6U Rackmount Chassis
7U Rackmount Chassis
8U Rackmount Chassis
Chassis
Accessories
Raid
Backplane
Server & Barebone
JBOD & JBOF
Rackmount LCD KVM
Console
Rackmount Monitor
Drawer
Rackmount Monitor
Rackmount
Keyboard
/ Rackmount KVM Switch
Industrial LCD Display
Panel PC
Rackmount Cabinet /
Server Rack
Rack PDU
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
23" Rack & Accessories
Mobile Rack Case
Power Supply
OEM
Return
Policy
Warranty Information
|
4U Rackmount Chassis :
Part # RM4008
***This item is discontinued. For replacement, please go to RM4032 or RM4033 for information***
|
Front View :
Back View :
|
Specification |
Construction |
Heavy duty 1.2mm steel ,Meets
FCC/CE Class |
Drive Bay |
6
x hot-swappable SATA slim drive bays, 3 x 5.25"
bays, 1 x 3.5 " bay |
Cooling Fan |
4 x 80mm top fans, 2 x 60mm
optional rear fans |
Switch |
Power ON/OFF x 1, System reset x 1, Keyboard lock x
1 |
Options |
support ATX motherboard up to
12" x 10" |
Expansion
Slots |
7
|
Power Supply
Options |
ATX |
Color Option |
Black (Standard) optional Gray , Beige |
Dimensions (
W x D x H ) |
19" x 21.5" x 7" (482mm x 545mm
x 177mm) |
Environment
Temperature |
0/40 °C, 32/104 °F (Operating) -20/60 °C, -4/140 °F
(Non-Operating) |
Relative
Humidity |
5% to 95%,non-condensing |
|
|
|
Features:
4U rackmount
design
6x hot-swappable SATA slim drive bays with SATA interface backplane
Hot-swappable HDD tray with special designed power-off and lock mechanism.
3 x 5.25" drive bays, 1 x 3.5 " drive bay
Four ball-bearing cooling fans for better ventilation
Support ATX motherboard, size up to 12" x 10"
Lockable front panel door
Rubber-buffered card slot hold-down clamp
Smooth border prevent lacerating your skin
|
|