Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Rackmount Chassis
    4U Rackmount Chassis
        - RM4001 
    1U Rackmount Chassis
    2U Rackmount Chassis
    3U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane


Server & Barebone
JBOD & JBOF

Rackmount LCD KVM
   Console

Rackmount Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard
   / Rackmount KVM Switch

Industrial LCD Display

Panel PC  

Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer
 
Embedded Computer
23" Rack & Accessories
Mobile Rack Case

Power Supply
OEM


Return Policy
Warranty Information


 



4U Rack Mount Chassis :  Part# RM4001


     
RM4001-F

Click on photo for enlarged view

 

     Click on above drawing for enlarged view

Construction Heavy duty steel ,Meets FCC/CE Class
Disk Drive Bays Supports seven 3.5" drives and three 5.25"drives
Cooling System 2 x 120mm front fans
Options 4U chassis support for max motherboard size 12" x 13"
Expansion Slots 7
Power Supply Options AT/ ATX / Single Power supply
Color Option Black / Beige
Dimensions ( W x H xD) 19" x 7" x 21.5" ( 482mm  x 545mm x 177mm )
Operating Temperature Range 0-55 degree Celsius (0-70 degree Celsius  non-operating)
Relative Humidity 5% to 95%,non-condensing
Vibration ( operating ) 5 to 15Hz , 0.1"double-amplit. Displacement, 15 to 150 Hz,1.5G acceleration peak to peak
Shock ( operating ) 10G acceleration peak (11ms duration)
Additional Features 2 x USB connector at front panel, replaceable AT/ ATX back window

                                             


 Gallery
           
   

 

 

 

 

 

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.