Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Rackmount Chassis
    2U Rackmount Chassis
        - RM2034  
  
    1U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

Rackmount LCD KVM
   Console

Rackmount Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard
   / Rackmount KVM Switch

Industrial LCD Display

Panel PC  

Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer
 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Accessories 

OEM System / Project


Return Policy


 




                        2U Rackmount Chassis :  Part # RM2034

*****This model is discontinued .  Learn more about replacement model RM2004   *****





19" Rackmount Standard
Construction: 1.6mm SECC Zinc-Coated Steel
Color: Black (Standard) or Custom
Motherboard Size: Support Size max to 12" x 10"
Drive Bays: 1x Slim CD Drive & 5.25" Drive
& 2x 3.5" HDD(internal)
Drive Interface: SATA, U320 SCSI, or SAS
Power Supply: Single PS2 size
Cooling Units: 1 x 80mm Fan
Expansion Slot: 2x Front Side USB Port
3 horizontal Low Profile Slots
Indicators: LEDs for Power ON/OFF and HDD
Buttons: Power ON/OFF, System & Alarm Reset
Dimensions: 19" x 3.5" x 15"(W x H x D)
Product Applications: Web Server, Proxy Server, VPN Gateway, High-End Workstation, Print Server
 

Features
- Compact 2U Rackmount 15" Depth
- 1.6mm Steel Body Chassis
- Front Access USB2.0 x2
- 80mm Cooling Fan
- Power and HDD LED
- Air Filter
- Power and Alarm Reset Swith

Introduction
RM2034 military grade rackmount chassis is designed with ultra compact size for toughest and compact environment. The RM2034 is 2U height with only 15" in depth and special features of front USB access and 80mm cooling fan to enhance functionality and usability for critical missions and applications.
 


More photos - (click on the pictures for enlarged view)

                  


Ordering Information 
Part Number  Description
RM2034  2U Rackmount Chassis,  Black, Case only.
RM2034-25  2U Rackmount Chassis,  Black, w/ 250W P.S.
RM2034-35  2U Rackmount Chassis,  Black, w/ 350W P.S.
RM2034-40  2U Rackmount Chassis,  Black, w/ 400W P.S.

 

 

Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.