Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
    Rackmount Chassis
    2U Rackmount Chassis
            - RM2012  
 
    1U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

Rackmount LCD KVM
   Console

Rackmount Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard
   / Rackmount KVM Switch

Industrial LCD Display

Panel PC  

Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer
 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Accessories 

OEM System / Project


Return Policy


 




                          
2 U Rackmount Chassis :  Part # RM2012

***** This model has been discontinued . *****


Material: Heavy-duty cold-rolled steel. Inside: zinc-plated with bright chromate, Outside: texture-coated
Dimension: 19"(W) x 25.6"(D) x 3.5"(H)
Cooling: 4x 80mm ball-bearing fans + 2x 60mm ball-bearing fans on front panel
Power Supply: 300W or 400W w/ PFC, also available in 300W redundant power supply
PCI Extension: 3 full height and length slots with optional riser cards.
Air Filter: Removable and washable
Controls: Power on/off and system reset
Indicators: Power and HDD LED's
System Boards: SUN MICRO's SPARCengine Ultra AXi motherboards.
Speaker: 0.4W built-in
Drive Bay: 1x5.25" + 1x3.5" FDD bays, 6x hot-swap drive bays for 1" IDE or SCA HDD
Temperature: 0°C (32°F) ~ 50°C (122°F)
Humidity: 5%~95% non-condensing
    

 

 More photo - (click on the picture for enlarged view)

                                                                                                      


FEATURES: 6x1" hot-swap drive bays, 1 + 1 redundant power supply, bays for CD-ROM + FDD, full feature 2U rackmount chassis. This chassis is tailored to fit Sun's Netra AX1105-500 and Ultra-sparc AXI Motherboards.

APPLICATIONS: Ideal low-profile 2U rackmount chassis for data-intensive mission critical applications

BENEFITS: 6x1" hot-swap drives will permit up to RAID 5 for maximum data integrity and protection, fault tolorance could be secured with Rackmount Mart's redundant power solutions

Ordering information 
Part Number  Description
RM2012-IDE  2U Rackmount Chassis, 6x IDE, Black, NO P.S.
RM2012-SCSI  2U Rackmount Chassis, 6x SCSI, Black, NO P.S.
RM2012-IDE-30PFC  2U Rackmount Chassis, 6x IDE, Black, w/300W P.S. w/PFC
RM2012-SCSI-30PFC  2U Rackmount Chassis, 6x SCSI, Black, w/300W P.S. w/PFC
RM2012-IDE-40PFC  2U Rackmount Chassis, 6x IDE, Black, w/400W P.S. w/PFC
RM2012-SCSI-40PFC  2U Rackmount Chassis, 6x SCSI, Black, w/400W P.S. w/PFC
RM2012-IDE-R30  2U Rackmount Chassis, 6x IDE, Black, w/300W redundant P.S.
RM2012-SCSI-R30  2U Rackmount Chassis, 6x SCSI, Black, w/300W redundant P.S.


         Toll Free : 1-888-865-6888    Fax : 510-226-8968   

                     Email :  sales@RackmountMart.com


          

 

 

 

 

 

                   Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.