Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Rackmount Chassis
    2U Rackmount Chassis             - RM2003  
           
    1U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

Rackmount LCD KVM
   Console

Rackmount Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard
   / Rackmount KVM Switch

Industrial LCD Display

Panel PC  

Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer
 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Accessories 

OEM System / Project


Return Policy


 

       

                 2 U Rackmount Chassis :  Part # RM2003

*****This model has been discontinued .  Replacement model : RM2002   *****


 Material: Heavy-duty cold-rolled steel. Inside: zinc-plated with bright chromate, Outside: texture-coated
Dimension: 19"(W) x 25.3"(D) x 3.5"(H)
Cooling: 3x 80mm ball-bearing fans
Power Supply: 250W or 300W or 400W ATX Power supply
PCI Extension: 3-Slot PCI  expansion
Air Filter: Removable and washable
Controls: Power on/off and system reset
Indicators: Power and HDD LED's
System Boards: 12" x 9.6" or 12"(W) x 13(D) ATX M/B with corner "notch cutout"
Speaker: 0.4W built-in
Drive Bay: 1x 5.25" + 1x 3.5" exposed, 6x 3.5" internal HDD
Humidity: 5%~95% non-condensing



For more photos, click on the following for enlarged views :
 

FEATURES: This 2U chassis is equipped with a 5.25" and 3.5" exposed drive bays with space for an additional SIX(6) 3.5" hard drives internally.

APPLICATIONS: This standard 2U chassis serves as an enclosure solution for applications such as email servers, database servers, web hosting servers, and well as for NAS ready applications.

BENEFITS: The element of security is re-enforced in this chassis by allowing you to tuck-away SIX hard drives internally. This will limit access to everyone and allow you to safely guard your critical data.


 

 


         Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


    

 

 

 

         

                              Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.