Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Rackmount Chassis
   Raid Backplane
                - RB5001 New
                - RB4001New
                - RB4002 New
                - RB2001     
                - RB2002     
                - RB3001    
                - RB3002    
    1U Rackmount Chassis
    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

    Chassis Accessories
    Monitor Enclosure


    Product Index
Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  
2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 
OEM System / Project


Return Policy



 
                                              RAID BACKPLANE :  Part # RB4001

   Transfer  ATA133 into  SCSI U160


               

              *Click on photo for enlarged view


                


More photos (Click on photos for
enlarged views ) :
                    

                       

                  

                    

                      

                   


     

RAID Engine

Toshiba Processor
(64bit/200MHz)

Online RAID Levels


0, 1, 3, 5 & 0+1, JBOD,
Multiple RAID arrays

Cache Support Size

64 MB ECC SDRAM

Host Channels

1

Number of drive bay

5
Drive/Array Roaming
Yes, Supported

Host Interface

Ultra3/ Ultra3 Wide SCSI

Host Transfer Rate

Up to 160MB/s

Disk Interface

Ultra DMA 133(SCAII)
Backplane Interface
Ultra DMA 133-to-SCAII

Backplane Board

Ultra DMA 133
200GB, 250GB, 300GB or more

PCI IDE Controller

64bit / 66MHz
OS Support
Host Independent &
OS Transparent
 
SCSI Feature
Hardware Termination
SCSI ID Selectable
SCSI Tag Command Queuing
 

SCSI Bus Termination

Hardware Termination
Bad Sector
Disk Error Handling
 

Fully Utilize S.M.A.R.T. - Self
Monitoring Analysis and Reporting
Technology, which is implemented
on all the IDE disks from each and
every disk manufacturers.

Setup & Monitoring Method
via LCD Display & Buttons and/or
via RS-232 Hyper-Terminal or
WebBrowser UI

Tower Size

186(H) x 200(W) x 292(D) mm

Power Supply

150w PFC

Input voltage
(Manual switch)

AC 100~130 or 220~ 264V

Operating Temperature

5 to 50 degree Celsius

Non-operating Temperature

-25 to 60 Celsius


                         

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.