Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Rackmount Chassis
   Raid Backplane
                - RB5001 New
                - RB4001 New
                - RB4002 New  
                - RB2001     
                - RB2002     
                - RB3001    
                - RB3002       
    1U Rackmount Chassis
    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

    Chassis Accessories
    Monitor Enclosure


    Product IndexRackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  
2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 
OEM System / Project


Return Policy



 
                                  RAID BACKPLANE :  Part # RB3002

   Supermicro SCSI HDD Raid Backplane - Transfer  3 x 5.25" Drive Bays  into  5 x 1" SCA 80 pins SCSI HDD Hot Swap bays


                       
  • Occupancy : 3x 5.25" Drive Bays
  • Capacity : 5x 1" SCA Ultra320/160 Hard Drives with SAF-TE built-in
  • Cooling Sub-system : 9cm Exhaust Fan
  • System Monitoring:  - Fan Fail Detection LED and Alarm - Overheat LED indication  -Drive Fail Alarm and Indication  - Built-in Termination
  • Dimensions: 146mm x 129mm x 245mm
  • Supermicro part #: CSE-M35S

 

  


 

 

 

 

 

 

 

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.