INDUSTRIAL
LCD WORKSTATION : Part
# WK1001
|
Construction: |
steel
made front panel meet NEMA4 or IP65
|
Color: |
Black
or Beige
|
Display: |
15.0”TFT
LCD Display : *1024x768 (XGA) resolutions *200
cd/m² brightness
*50000
hours LCD MTBF
*25000
hours backlight MTBF
|
System
Boards: |
Built-in full
function little board
|
Drive
Bays: |
1 x 3.5"
Slim FDD + 1 x 2.5" HDD + 1 x 5.25 Slim CD-ROM |
Cooling
Units: |
2 x 4cm fans + 1 x 6cm
ball bearing cooling fan
|
Expansion
Slot: |
1 full
length slot |
Power
Supply: |
120W PFC
switching power supply with UL, TUV, CE approved |
Dimensions: |
420mm(L)x302mm(H)x101mm(D) |
|
Operating
Temp : |
0° ~ 50°C
|
Optional: |
-Touch screen
-14.1”TFT LCD display
|
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy
Global Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|