SINGLE BOARD COMPUTER / CPU CARDS
Part# SB2011
|
Features:
PICMG 1.3 full-size graphics grade solution
LGA1155 Intel® Core™ i7/i5/i3/Pentium®/Celeron® processors supported
Up to 16 GB 1333 MHz dual-channel DDR3 SDRAM
Supports dual independent display by VGA and DVI-D
Supports PCIe Mini expansion
Intel® PCIe GbE with Intel AMT 7.0 support
Supports SATA 6Gb/s
Supports RAID function via SATA 6Gb/s and SATA 3Gb/s
TPM V1.2 hardware security provided by the TPM module
One Key Recovery solution allows you to create rapid OS backup and recovery
|
|
Specifications: |
CPU Support |
LGA1155 socket supports Intel® Core™ i7 / i5 / i3 / Pentium® / Celeron® processor |
PCH |
Intel® Q67 |
Memory |
Two 240-pin 1066/1333MHz dual-channel unbuffered DDR3 SDRAM DIMMs supported
(system max. 16GB) |
BIOS |
UEFI BIOS |
Graphics Engine |
Intel® HD Graphics Gen 6 supports for DX10.1 and OpenGL 3.0
Full MPEG2, VC1, AVC Decode |
Display Output |
1 x VGA
1 x DVI-D (via header to DVI-D/USB module) |
Ethernet |
LAN1: Intel® 82583V PCIe controller
LAN2: Intel® 82579 PHY with Intel® AMT 7.0 support |
Super I/O |
Fintek F81866 |
I/O Interface |
2 x RS-232 1 x RS-422/485
1 x LPT 1 x FDD
8 x USB 2.0 (2 by rear IO, 6 by on-board pin header)
1 x 6-pin wafer for KB/MS
4 x SATA 3Gb/s (RAID 0/1/5/10 supported)
2 x SATA 6Gb/s (RAID 0/1/5/10 supported) |
Front Panel |
1 x Front panel connector (power LED, HDD LED, speaker, power button, reset button) |
Audio |
Supported by audio kit |
TPM |
1 x 20-pin header
|
SMBus |
1 x 4-pin wafer |
Infrared Interface |
1 x 5-pin header |
Expansions |
PCIe signal and PCI signal via golden finger
1 x PCIe Mini slot (with USB 1.1/2.0 signal) |
Watchdog Timer |
Software programmable supports 1~255 sec. system reset |
Digital I/O |
8-bit digital I/O (4-bit input, 4-bit output) |
Fan Connector |
1 x 4-pin smart Fan Connector |
Power Supply |
AT/ATX power supply supported |
Power Consumption |
5V@3.45A, 12V@0.32A, Vcore_12V@5.24A, 3.3V@1.69A, 5VSB@0.17A
(3.4GHz Intel® Core™ i7-2600K with two 2GB 1333MHz DDR3 memory) |
Operating Temperature |
-10°C ~ 60°C |
Operating Humidity |
5% ~95%, non-condensing
|
Dimensions |
338 mm x 126 mm |
|
Ordering information
Part
Number |
Description |
SB2011
Price: $495 |
Full-size PICMG 1.3 CPU card supports LGA1155 32nm Intel® Core™i7 / i5 / i3 / Pentium® / Celeron® CPU with Intel® Q67, DDR3, DVI-D, dual Intel® PCIe GbE, SATA 6Gb/s, PCIe Mini, HD Audio and RoHS |
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home |
Buy Online |
About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy
Global Inc is not responsible for any typographical errors.
Specifications subject to change without notice.
Legal.
|