SINGLE BOARD COMPUTER / CPU CARDS
Part# SB2010
Intel® Core™ 2 Quad/Core™ 2 Duo LGA775 with 2 x PCI Express Gigabit LAN/6 x SATA/8 x USB 2.0 |
|
|
*click on the picture to enlarge |
PICMG1.3 and RoHS compliant
Intel® LGA775 Core™ 2 Quad/ Core™ 2 Duo/
Pentium® D/Celeron® Processors with 800 / 1066/1333 MHz
Support Non-ECC Dual Channel DIMM-DDR3 800/1066 MHz upto 4GB
2 x 82574 PCI Express Gigabit Ethernet LAN
6 x SATA, 8 x USB2.0, 2 x COM, 1 x Parallel, 1 x Floppy
Intel® Q45 GMCH Integrated Intel® GMA4500, Max 128 MB of
DVMT for Graphics Memory Allocation
Analog Display Supports up to 2045 X 1536 at 75 Hz for CRT
|
|
 |
Specifications: |
CPU Support |
Support Intel® LGA775 Core™ 2 Quad, Core™ 2 Duo, Pentium® D/
Celeron® processors with 800 / 1066 / 1333 MHz
Intel® Embedded Processor List (Intel® Longevity CPU):
Intel® Core™ 2 Quad Processor (Q9400)
Intel® Core™ 2 Duo Processor (E8400 & E7400 & E6400 & E4300)
Intel® Pentium® Dual Core Processor (E2160)
Intel® Celeron® Processor 440 |
Main Memory |
2 x 240-pin DIMM, for up to 4GB dual channel Non-ECC DDR3 800/1066 SDRAM |
Chipset |
Intel® Q45 Graphic Controller Hub (GMCH)
Intel® ICH10 DO |
BIOS |
Award system BIOS
Plug & Play support
Advanced Power Management and Advanced Configuration & Power Interface support |
On-board LAN |
2 x Intel® 82574L PCI Express Gigabit Ethernet Controllers
Support Boot From LAN (PXE)
2 x RJ45 with LED |
Display Interface |
Intel® Q45 GMCH Integrated Intel® GMA4500, Max 128 MB of DVMT for Graphics Memory Allocation
Analog display support up to 2048x1536 @ 75Hz for CRT |
I/O Interface |
USB 2.0: 8 ports (4 on board, 4 to backplane)
Serial port: 2 port, with 2x5pin headers (COM 1 and COM 2)
SATA HDD: 6 ports, Support RAID 0/1/5/10 and Intel® Matrix Storage Technology (Intel® MST) (4 on board, 2 to backplane)
Parallel port: 1 x 26-pin connector
Floppy: 1 x 34-pin connector
IrDA: 1 x 5-pin header
GPIO: Supports 4 sets general purpose I/O each with TTL level (5 V) interface
On-board buzzer x 1
Power LED/Power On/ Reset/ SMBUS HDD Active LED/ PC speaker:
2 x 8 pin header
5-pin for key lock
1 x 4-pin fan connector (for CPU); 2 x 3-pin fan connectors (for System)
IPMB interface through PICMG 1.3 Golden-finger
I/O On SBC Bracket
1 x VGA DB-15 connector
2 x RJ45 Gigabit Ethernet LAN port
1 x PS/2 Keyboard/Mouse |
System monitor |
4 Voltages (+3.3V, +5V, +12V, Vcore)
2 Temperatures (For CPU and System)
3 FAN speed monitors (1 for CPU and 2 for System FAN)
|
Watchdog Timer |
1-minute increments from 1 to 255 minutes
1-second increments from 1 to 255 seconds
On-chip RTC with battery backup
1 x External Li-lon battery |
Power Input
|
Power source from backplane through golden finger
Support ATX power supplies
+12V/+5V/+3.3V/+5Vsb |
Environment |
Board level operating temperatures: -15°C to 60°C
Storage temperature: -20°C to 80°C
Relative humidity: 10% to 90%, (Non-condensing)
|
Certifications |
CE approval
FCC Class A
|
Dimensions |
PICMG 1.3 SHB
Dimension: 338.58mm (L) x 126.39mm (W) (13.3" x 4.9") |
Audio |
HD Audio Codec, Realtek ALC888
3 x (1x4-pin) headers for Line-in/Line-out/MIC-in
|
|
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home |
Buy Online |
About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy
Global Inc is not responsible for any typographical errors.
Specifications subject to change without notice.
Legal.
|