SINGLE BOARD COMPUTER / CPU CARDS
Part# SB2006
Intel® GME965 with Mobile Core™ 2 Duo CPU FSB 800MHZ, LVDS/VGA/TV, Dual PCIe GbE, SATA RAID |
|
|
*click on the picture to enlarge |
Supports mobile Merom core 45/65 nm Intel®
Core™2 Duo processors with an 800MHz FSB
Two 240-pin 2 GB (max.) 667 MHz or 533 MHz
dual-channel DDR2 SDRAM DIMM supported
(system max. 4GB)
Supports analog CRT, 18/24-bit dual-Channel LVDS and HDTV output
Dual Intel® PCIe GbE controllers
Three 3.0 Gbps SATA II connectors with RAID function support |
|
 |
Specifications: |
CPU Support |
Socket P Intel® Core™2 Duo, Core™ Duo, Core™ Solo and Celeron® M Mobile processors with a 533 MHz or 800 MHz FSB
|
Main Memory |
Two 240-pin 2 GB (max.) 667 MHz or 533 MHz dual-channel DDR2 SDRAM DIMM supported (system max. 4GB)
|
Chipset |
Intel® GME965 + ICH8M-E
|
BIOS |
AMI BIOS |
On-board LAN |
Dual Intel® 82573L PCIe GbE controllers
|
Display Interface |
HDTV-out
(NTSC/PAL and Max. 1080i HDTV Resolultion via Component output)
18/24-bit dual-channel LVDS
Analog CRT
|
I/O Interface |
2 x RS-232
1 x LPT
1 x FDD
2 x 5-pin wafer on board for KB/MS
3 x SATA II with RAID 0, 1
1 x IDE
10 x USB 2.0 (Two on bracket, four on-board and four on backplane )
1 x TPM
1x CF type II
|
Expansion |
N/A
|
Watchdog Timer |
Sofware Programmable support 1~255 sec. System reset
|
Digital I/O |
8-bit digital I/O (4-bit input, 4-bit output)
|
Infrared
|
1 x Infrared
|
Audio |
10-pin on-board header connects to the IEI AC-KIT883HD 7.1 channel HD Audio kit
|
Power Supply |
ATX
|
Power Consumption
|
3.3 V @ 0.13 A, 5 V @ 5.3 A, 5 Vsb @ 0.04 A, 12 V @ 1.3 A running
3DMark® 2001 with a 2 GHz Intel® Core™2 Duo T7300 processor and 1 GB of 667 MHz DDR2 SDRAM |
Temperature
|
0ºC ~ 60ºC (32ºF ~ 140ºF)
|
Humidity |
5%~95% non-condension
|
Dimensions |
338 mm x 126 mm |
|
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home |
Buy Online |
About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy
Global Inc is not responsible for any typographical errors.
Specifications subject to change without notice.
Legal.
|