Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Accessories
       - Cables & Terminator
       - Controller Card
       - Cooler, Blower & Fan
       - Hard Drive Cooler 
       - USB/ PS2/ Sun Adapter
       - Internal Bracket
       - Internal Speaker
       - Monitor Enclosure
       - Rackmount Speaker
          - RK1001
          - RK1003 
          - RK1004
          - RK1005
          - RK1007
          - RK1008
       - Raid Backplane
       - Riser Card
       - SCA-2 Backplane
       - Sliding Rails
       - Slim DVD / CDRW &
          CD-Rom & FDD

       - Thermal Sensor
       - Transition Board

    Server Rack Accessories 
           Blank Panels
           Bracket Support
           Cable Management

           Castor
           Rack Cooling Fan
           KVM switch
           Rack Drawer
           Rack Keyboard Drawer
           Monitor Enclosure
           Rack LCD / KVM
           Rack Speaker
           Power Strips
           Rack Rails
           Rack Shelf
           Screw Bags
           Rack Display Mounting
              Bracket


Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
JBOD
Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






CHASSIS ACCESSORIES - Rack Speakers
Part # RK1004

*** This model is discontinued. Learn more about replacement model RK1007  ***


                        1U Rack Speakers with 110 VAC 60 Hz input power 12V DC output power
                                                        Optional 110 / 220 VAC 50 / 60 Hz input power

DESCRIPTION

The rack speaker RK1004 is 1U rack mount amplified  stereo speaker which is fully enclosed. The rear panel has one stereo input and one DC power input jack. 

RK1004  outputs 24 Watts and has a front panel power switch and volume control along with a headphone jack.

The internal speakers are disabled when a headphone plug is inserted into the headphone jack. The rack mount mounting ears are easily detachable offering other mounting options.

Speaker is  supplied with detachable audio cable and power supply.

  

FEATURES :
1. Amplified speakers fully enclosed.
2. 24 Watts
3. Controls are at Front Panel
4. Stereo input and output.

                      

                               Made in U.S.A.  


RK1004 in Black  


 
 

Click on the pictures for enlarged views


 SPECIFICATIONS
Dimensions 19.0" (W) x 1.75" (H) x 3.5" (D)
Output Power 24W
Input Connector 1/8" (3.5mm) stereo jack
Frequency Response 80Hz to 20KHz +/- 3dB
Speaker Unit 2.0" cone.
Input Impedance : 4 ohms
Color Available Black
Temperature Operating: 0 degree Celsius to 50 degree Celsius
Storage: -20 degree Celcius to 60 degree Celsius
Humidity Operating: 10 to 85% RH (max)
Power Supply 110 VAC, 60 Hz input, 12VDC output
(OPTIONAL)110 / 220VAC, 50 / 60Hz input, 12VDC output

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


   

 

   

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.