Passive Backplane / PICMG 1.0 for 4U Chassis
Part# BP3015
ISA X 3, PICMG X 2 & PCI X 4 |
|
|
|
Features :
-
PCI Conforms to PICMG 1.0 Specification
-
Four ISA slots for full-size ISA boards
ISA Conforms to IEEE P996 Specification
- PCI Compliant with the following Specification
Four 5V 32bit PCI slots for full-size boards on the Primary bus
- Power Connector Supports
ATX Standard Power connector: Max 5A for 20-pin
Support AT Standard Power connector: Max 5A for 12-pin
Support +12V、-12V、-5V、3.3V Power Connector
- 4-layer PCB to reduce noise and keep lower impedance
- Dimension: 218 x 257 (mm)
|
|
Board drawing : |
|
Dimension & Mounting Screw Holes compatible with PICMG 1.0 Specification : |
|
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home |
Buy Online |
About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy
Global Inc is not responsible for any typographical errors.
Specifications subject to change without notice.
Legal.
|