Products
   Industrial Computer
     -Single Board Computer
      -Passive Backplane
          -PICMG 1.3

             -BP3001
             -BP3002
             -BP3003
             -BP3004
             -BP3005
             -BP3006
          -PICMG 1.0
             -BP3007
             -BP3008
             -BP3009
             -BP3010
             -BP3011
             -BP3012
             -BP3013
             -BP3014
             -BP3015
     -Portable Computer
     -LCD Workstation

    

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






Passive Backplane / PICMG 1.3 for 4U Chassis
Part#  BP3001


PCI X 2, PCIX X 8, PCIe 8 X 1, PCIe 4 X 1. Intel 6700 PCI-E/PCI-X Bridge

   

 Features :
  • 13-slot (PICMG 1.3 x 1, PCIe-8 x 1, PCIe-4 x 1, 32-bit PCI x 2, PCI-X x 8)
  • 2 x SATA connector , 4 x USB
  • Designed for 4U Chassis
  • Power Connector Supports
    24 PIN ATX Power connector
    Support AUX Standard Power connector
    Support ±12V、-5V、3.3V Power Connector
  • Supports Three Fan Power、Power signal status
  • 6-layer PCB to reduce noise and keep lower impedance
  • Dimension: 317 x 327 (mm)
 


 Board drawing :
 Dimension & Mounting Screw Holes compatible with PICMG 1.3 Specification :

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.