Products
     JBOD
     1U JBOD
     2U JBOD
     3U JBOD
     Tower JBOD
     JBOD Accessories
            - For SS1001     
            - For SS1002     
            - For SA1001     
            - For SA1002     
            - For SS2001     
            - For SS2002     
            - For SA2001     
            - For TS4001     
            - For TS4002     
            - For TA4001     
            - For TA5001     
            - For TS8001     
            - For TS8002     
            - For TA8001     
        
 

    

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






                               
SAS / SATA JBOD : Accessories for TS4001

                    Tower JBOD 4x3.5" SAS/SATA HDDs, Disk Array Enclosure with 80W
     Multi-lane - One Port w/One Cable for 4 Drives
     Compatible with both sATA and SAS Drives
        
    Suggested SATA 3Gb/s HBA (PCI E/X) Support 4x Multi-lane Connector
     Microsoft® Windows® 2003/XP/2000, RedHat® Linux, SuSE® Linux, Macintosh OS X
  Model No.   HostBus Type   Connectivity   RAID   Support HDDs
  HighPoint
   RocketRAID 2322
  PCI-e x4   Mini-SAS to Multilane Infiniband   Yes   SATA I/II
  HighPoint
  RocketRAID 2314MS
  PCI-e x4   Mini-SAS to Multilane Infiniband   Yes   SATA I/II
  HighPoint
  RocketRAID 2224
  PCI-X   Multilane Infiniband to Multilane Infiniband   Yes   SATA I/II
    Suggested SAS/SATA 3Gb/s HBA (PCI E/X) Support 4x Multi-lane Connector
     Microsoft® Windows® 2003/XP/2000, RedHat® Linux, SuSE® Linux, macintosh OS X
  Model No.   HostBus Type   Connectivity   RAID   Support HDDs
  ATTO
   ExpressSAS R380
  PCI-e x8   Mini-SAS to Multilane Infiniband   Yes  SAS/SATA II
  Areca
   ARC-1680x
  PCI-e x8   Mini-SAS to Multilane Infiniband   Yes   SAS/SATA II
    Suggested SAS/SATA 3Gb/s HBA (PCI E/X) Support 4x Multi-lane Connector
     Microsoft® Windows® 2003/XP/2000, RedHat® Linux, SuSE® Linux
  Model No.   HostBus Type   Connectivity   RAID   Support HDDs
  Areca
   ARC-1110ML
  PCI-X   Multilane Infiniband to Multilane Infiniband   Yes  SATA I/II
  LSI
   SAS3442X
  PCI-X   Multilane Infiniband to Multilane Infiniband   Yes  SAS/SATA II
  LSI
   SAS3800X
  PCI-X   Multilane Infiniband to Multilane Infiniband   Yes  SAS/SATA II
  LSI
   SAS3442E-R
  PCI-X   Multilane Infiniband to Multilane Infiniband   Yes  SAS/SATA II
  Silicon Image
   SI-3124
  PCI-X   Multilane Infiniband to Multilane Infiniband   No  SATA I/II

                                                   


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.