Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
     JBOD
     1U JBOD
     2U JBOD
     3U JBOD
         - SS3001
         - SS3002
         - SS3003
         - SS3004
         - SS3005
         - SA3001
     4U JBOD
     Tower JBOD
     JBOD Accessories
        
    

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy





          


                               SATA JBOD :  Part # SS3003


   
     **Click on pictures to enlarge 


                           
  PCI-E Bus Connection

     The higher speed of PCI Express also easily handles advanced formats such as full resolution 1080i HD, 720P, HDV and SD video Capture and Playback Mode. Only high speed PCI Express SAS/SATA RAID Card HBA ensures RAID Protection for your Data, Can easily configured as a RAID Level 0,1,5,6,10, capable of providing high performance to support your Video Application
  Introduction
 
    SS3003 is 16 Bay Enterprise SAS Expander JBOD System. The SS3003 is  equipped with high performance SAS expansion technology, designed with One MiniSAS 8088 cable connection to a Host controller RAID card, capable of providing high speed video storage. This efficient SAS interface setup provides cost effective solutions without compromising performance. TheSS3003 can be used with Apple Final Cut Pro® and Adobe® Premiere® Pro CS4 video editing software, and is compatible with video capture cards from AJA, Blackmagic Design, Bluefish444 & Matrox. When the R16 SAS JBOD is connected to a RAID Card, it can easily be configured as a RAID 0, 1, 5, 6,10 & JBOD, capaple of  providing performance and fault-tolerance necessary to protect your video data. The R16 Rackmount SAS JBOD is designed for use with a PCI-Express RAID Card.
                                                           
    
  Features

  • Up to 32TB of Disk Capacity & Higher
  • One SAS JBOD Host Connection & Two SAS Expansion Port
  • 16 hot-swap disk modules, supporting 3.5 inch SATA II /SAS drives
  • Hot-Swap cooling fan ensures data protection
  • Dual Redundant Univeral 120-240VAC 550W power supply
  • Unique, Modern-style Enclosure
  • Mac OS X , Windows® & Linux compatible  
  Compatible with Popular Video Software
  & Operating System

     The SS3003 can easily be connected to a PCIe host controller, providing RAID5 level protection, yet is fast enough for a single 16-drive SAS RAID unit to support multi-track Audio with Protools and multi-stream video formats, including: DV, HDV, DVCPRO HD, ProRes 422 , uncompressed SD, uncompressed 8-bit HD, uncompreseed 10-bit HD & 2K Capture and Playback Mode. Its Speed exceeds 700MB/Sec and over. The SS3003 is the Best storage solution for digital content creators, digital audio & music Production, Video Post-Production, graphic design, Digital Photography, Pre-press, D2D backup, Video Survilance and game programing. .
  Connection Diagram
                                                   
                                                                **Click on pictures to enlarge 

  Video Capture & Playback Supported
  • 10 bit Uncompressed HD 1080i
  • 8 bit Uncompressed HD 1080i
  • 10 bit Uncompressed SD
  • 8 bit Uncompressed SD
  • DVCPRO HD, HDV, DV & Prores
  Qualified RAID Controller Cards
  MAC
  • ATTO - R380 PCI-e (SAS/SATA)
  • Areca - 1680X PCI-e (SATA/SAS)
  • Areca -1680IX PCI-e (SATA/SAS)
  • ighpoint - 4322 PCI-e (SAS/SATA)

 PC
  • Areca - 1680X PCI-e (SATA/SAS)
  • Areca - 1680IX PCI-e (SATA/SAS)
  • ATTO - R380 PCI-e (SAS/SATA)
  • Highpoint - 4322 PCI-e (SAS/SATA)
Technical Specification
  Host Interface   1 X MiniSAS 8088
  HDD Interface   SATA II & SAS
  Disk SAS Expansion   2 X MiniSAS 8088
  Number of Disks   Up to 16
  Data Transfer Rate   SATAII 3 Gbps
  Power Supply   Universal Auto-Switching
  Cooling   Swap Fan Module
  O.S. support   Mac OS X, Windows, Linux

                                                   


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.