2U 12-Drive miniSAS Rackmount JBOD systems :
Part# SS2006 / XJ3000-2123
2U Rackmount Storage Chassis, 12 SAS/SATA Hot-Swap bays, 19" depth Single/Dual (Optional) expander, 500W 1+1 hot-swap redundant 80+
*click on photo for enlarged view
|
- Enterprise JBOD
- High performance, redundancy & connectivity SAS interface supports
- High performance/availability SAS drives and high capacity/lower cost SATA drives in a single system, the flexibility to reduce total cost of ownership (true mix-and-match of drives in a single enclosure)
- Two 4-port connectors for host or expansion with automatic port speed detection and negotiation
- Scalable with expansion ports to couple with business growth
- Environment monitoring with SEP/SES support
- Redundant 6G expander modules and power supply, hot-swap drives and fans for high availability and easy maintenance
|
|
Features |
- 12 x 6G SAS/SATA hard disk bays with lock
- 2 x hot-swap blowers
- Hot-swap 500W 12V high-efficiency redundant power supply module
- 2 x 24Gb/s Mini SAS ports with single expanders
- 4 x 24Gb/s Mini SAS ports with dual expanders (Optional)
- Serial port for console monitoring
|
Specifications |
GENERAL |
Number of Expander |
Single / Dual (Optional) |
Expander Chip |
LSISAS2x28 |
Host Interface |
Single Mini SAS 4x connector |
Expansion Interface |
Single Mini SAS 4x connector |
Transfer Bandwidth |
2,400MB/s per connector |
DRIVES SUPPORTED |
Drive Interface |
3.0/6.0 Gb dual ported SAS,
1.5/3.0/6.0 Gb single ported SATA |
Drive RPM |
Up to 15,000 |
Form Factor |
3.5”, 1” height |
ADMINISTRATION / MANAGEMENT |
Admin/Firmware Upgrade |
In-band & Out-of-band
Serial port via Hyperterminal |
LED Indicators, Audible Alarm |
Yes |
HOT-SWAP & REDUNDANCY |
Disk Drive |
Hot-swap 12-bay |
Cooling |
2 x hot-swap blowers |
Power Supplies |
500W 1+1 hot-swap redundant 80+ (Sliver) |
Power Entry |
Dual AC Inlet |
ELECTRICAL & ENVIRONMENTAL |
Universal A/C Input |
100~240V AC full range |
Operating Environment |
Temperature 0ºC to 35ºC
Relative humidity 20% to 80% |
Non-operating Environment |
Temperature -20ºC to 60ºC
Relative humidity 10% to 90% |
PHYSICAL SPECIFICATION |
Dimensions
(W x D x H)
|
mm: 482.6 x 481 x 88.8 |
inches: 19 x 19 x 3.5 |
Gross Weight |
23kgs / 50.6lbs (w/ PSU; w/o Rail & Disks) |
Packaging Dimension
(W x D x H) |
600 x 730 x 288 |
Cubic Feet |
5.2 |
Reference Container Loading |
20' |
210 |
40' |
435 |
40'H |
520
|
Mounting Option |
Adjust plate or 20” tool-less rail (optional) |
|
|
Download |
Download Product Sheet
|
|
More photos ( Click for enlarged views )
Ordering Information
Part # |
Description |
SS2006
Price : $1,989.00 |
2U 12-Drive miniSAS Rackmount JBOD systems
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|