Products
JBOD
1U JBOD
- SS1001
- SS1002
- SS1003
- SS1004
- SA1001
- SA1002
- SA1003
- SA1004
2U JBOD
3U JBOD
4U JBOD
Tower JBOD
JBOD Accessories
Rackmount
LCD/ KVM
Rackmount
LCD Monitor
Rackmount
Keyboard / Rackmount KVM Switch
Industrial
LCD Display
Panel PC
2 Post Relay Rack LCD Keyboard
Rackmount Server
Raid Storage
Rackmount Cabinet / Server Rack
Rack PDU
New
Wall Mount Cabinet / Wall Mount Computer
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects
Return
Policy
|
SATA JBOD : Part #
SA1004
**Click on pictures to enlarge
|
PCI-E Bus Connection
|
The higher speed of PCI Express also easily handles advanced formats such as full resolution 1080i HD, 720P, HDV and SD video Capture and Playback Mode. Only high speed PCI Express SAS/SATA RAID Card HBA ensures RAID Protection for your Data, Can easily configured as a RAID Level 5, capable of providing high performance to support your Video Application
|
|
Introduction |
SA1004 system provides easy connectivity and RAID5 protection for your video data. This efficient interface simplifies setup and provides cost effeciency without compromising performance. The SA1004 ystem can be use in editing Apple Final Cut Pro® and Adobe® Premiere® Pro CS4 video editing software. The SA1004 system can easily provide the simple connections and performance necessary to support your applications.
|
Features |
- Up to 8TB of Disk Capacity & Higher
- Quad interface - USB/Firewire/eSATA RAID5
- Four hot-swappable disk module, support 3.5" SATA II Drive
- Low Noise cooling fan ensures data integrity
- Universal Power Supply: 120-240VAC auto switching
- Unique design, aluminum enclosure finished
- Mac OS X , Windows® & Linux compatible
|
Compatible with Popular Video Software
& Operating System
|
The SA1004 eSATA / FireWire / USB ystem provides simple connection to your computer via USB/Firewire ports,and it is fast enough to support multi-track audio with Protools and multi-stream video formats include DV, HDV, DVCPRO HD, ProRes 422 & compressed HD Capture and playback mode. Its speed exceeds 60MB/Sec on Firewire port and 200MB/sec on eSATA port. The SA1004 USB / FireWire / eSATA system is the best storage solution for digital content creators, digital audio & music Production, video Post-Production, graphic design, digital photography, pre-press, D2D backup, video surveillance and game programming. SA1004 equipped with studio-grade low noise cooling system making it acceptable and compatible with any studio control Room.
|
|
Video Capture & Playback Supported |
- 8 bit Uncompressed HD 1080i
- 10 bit Uncompressed SD
- 8 bit Uncompressed SD
- DVCPRO HD, HDV, DV & Prores
|
Qualified RAID Controller Cards |
MAC
- Addonics - ADSA3GX4R5-EM RAID/JBOD (PCI-X SATA)
- Addonics - ADEXC34R5-2E Express Card 34 RAID5 (SATA)
- Highpoint - Rocket RAID 2314 (PCI-e SATA RAID)
|
PC
- Addonics - ADEXC34R5-2E ExpressCard 34 RAID5 (SATA)
- Addonics - ADSA3GX4R5-E RAID/JBOD (PCI-X SATA)
- Highpoint Technologies - RocketRAID 2314 PCI-e (SATA)
|
Technical Specification |
HDD
Interface |
SATA I/II |
Data Transfer Rate |
SATA 1.5/3 Gbps |
Host Interface |
USB / FireWire / eSATA
|
Power Supply |
Universal Auto-Switching
|
Cooling |
Swap Fan Module
|
O.S. support |
Mac OS X, Windows, Linux |
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
|
|
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global
Technology Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|
|