Products
     JBOD  New
     1U JBOD
            - SS1001
            - SS1002
            - SS1003
            - SS1004
            - SA1001
            - SA1002
            - SA1003
            - SA1004
     2U JBOD
     3U JBOD
     4U JBOD
     Tower JBOD
     JBOD Accessories
        
    

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy





                                                   SAS / SATA JBOD : Part # SA1002

                        ***This item is discontinued. For replacement, please go to SS1002 for information***
                                       1U Rackmount 4x3.5" SATA HDDs, SATA Host/Disk

  • Up to 230 MB/sec
  • Four eSATA Port
  • Disk Support SATA I&II 3Gbps
  • Individual Power & Status Indicator
 
 
  
 **Click on pictures to enlarge 
 **Click here to Accessories

  Product Overview

  A Pioneer and leader in hybrid I/O technologies, Enhance Technology introduces the SA1002 , a 1U 4-disk host card (HBA) dependent storage array system equipped with four (4) external SATA (eSATA) ports for host connection and is developed for OEM, VAR, & storage solution providers for daily Disk-to-Disk (D2D) backup, video editing, e-mail archive, etc. The advanced SA1002 model features the latest eSATA I/O technology that connect four (4) high capacity SATA disks in one enclosure while connecting to the host system via external eSATA cable. SA1002 is the most compact, affordable and efficient rackmount storage array system in the market.
  Introduction
 
  The SA1002 is a sleek 1U 4-Disk rackmount JBOD / RAID ready storage array system that houses four (4) 3Gbp/s SATA disks. With a built-in eSATA bridge board, the SA1002 is an ideal direct attach storage(DAS) solution for audio production, digital video editing, advanced gamers, and IT professionals. SA1002 is the most compact, affordable and efficient rackmount storage array system in the market.
                                                           
    
  Industry Proven SATALINK Technology

  The SA1002 is built on the latest I/O technology, the External SATA (eSATA) connectivity, for multiple-disk configurations and superior airflow. The Enhance Technology SA1002 Series comes with highly reliable connector that combines four (4) low-cost SATA disks to the broadband high performance computing environments. The SA1002 Series is the only and coolest external storage array helped resellers and integrators to offer more cost/effective storage solution to the end users.
  Versatile RAID Storage Module

  The versatile SA1002 storage array system is a host dependent storage unit which provides a transparent and driverless method of adding additional RAID protected storage to an existing IT infrastructure, regardless of your operating system or hardware. It is ideal for Microsoft Exchange and SQL server, and provides the fastest, simplest, safest way to share protected data between desktops, networks and work groups.
  Feature & Benefits

  • OS Independent & Transparent
  • Support RAID levels 0, 10, 5, 5S
  • Remote RAID monitoring by web-based GUI
  • Online bad sector recovery and reallocation
  • Automatically online fast data rebuilding
  • Event logging and e-mail notification
  • Support SATA disk interface
  • Hot-Swappable 4 x Removable HDD Tray
  • Power & status LED indicators on each drive bay
  • Over 2TB capacity Support
  More photos (click to enlarge )
                                             Technical Specification
  Form Factor   1U 4-Drive Rackmount
  HDD Interface   SATA / SATA II 3Gb
  RAID Level   JBOD or RAID Dependable
  Hot Channel   SATA to eSATA
  Number of Disks Supported   Up to 4
  Connectivity   Four eSATA Port
  Disk (Capacity) Expansion   None
  Performance   Up to 230 MB/sec
  Power Supply   Single 180 Watt

                                                   


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.