Products
    Rackmount Chassis
    1U Rackmount Chassis
    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Server
Raid Storage

JBOD
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project



    Return Policy

 

 


*** Special Sale ***
1U Rackmount Aluminum Chassis. 14 / 18" deep. Silver color : 

Part #  SPE1001-A / B


 

**Click on above photo for enlarged view

19" Rackmount Standard :
Construction: Light weight Aluminum
Color: Silver
Motherboard Size: A: Support 12 x 9.6 ATX MB
B: Support 12 x 13 ATX MB
Drive Bays: 1x slim CDROM, 1x3.5" FDD
Power Supply: 1U Single ATX Power Supply ( Optional )
Cooling Units: 3 x 40mm Fans
Expansion Slot: 1x Horizontal PCI Slot
Indicators: LED for Power & HDD Activity
Buttons: Power On / Off switch
Dimensions :
( W x H x D )
A: 19 W x 1.75 H x 14 D
B: 19 W x 1.75 H x 18 D
Product Applications: Web Server, File Server, High-End Workstation, Print Server

 More photos - (click on the photos for enlarged views)

           


Ordering information 
Part Number  Description
SPE1001-A-0      Special price : $55 1U Rackmount Aluminum Chassis. 14 deep. Silver color. Case only
SPE1001-A-25 1U Rackmount Aluminum Chassis. 14 deep. Silver color with 250W power supply
SPE1001-A-35 1U Rackmount Aluminum Chassis. 14 deep. Silver color with 350W power supply
SPE1001-A-40 1U Rackmount Aluminum Chassis. 14 deep. Silver color with 400W power supply
SPE1001-A-52 1U Rackmount Aluminum Chassis. 14 deep. Silver color with 520W power supply
SPE1001-B-0      Special price : $68 1U Rackmount Aluminum Chassis. 18 deep. Silver color. Case only
SPE1001-B-25 1U Rackmount Aluminum Chassis. 18 deep. Silver color with 250W power supply
SPE1001-B-35 1U Rackmount Aluminum Chassis. 18 deep. Silver color with 350W power supply
SPE1001-B-40 1U Rackmount Aluminum Chassis. 18 deep. Silver color with 400W power supply
SPE1001-B-52 1U Rackmount Aluminum Chassis. 18 deep. Silver color with 520W power supply
SPE1001-B-60 1U Rackmount Aluminum Chassis. 18 deep. Silver color with 600W power supply

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.