Products
     Raid Storage
      Raid System
       By Host I/O     
      - SCSI Raid
      - SAS Raid
      - iSCSI Raid
      - USB Raid /
       FireWire Raid /
       eSATA Raid

      - Fibre Raid
       By System Height
      - 1U Raid System
      - 2U Raid System
      - 3U Raid System
      - Tower System
       By Network Storage
      - DAS /
       Direct Access Storage

      - NAS /
      
Network Attached Storage

      - SAN /
       Storage Area Network

      Raid Disk Enclosure
      2U Disk Array
      3U Disk Array
      4U Disk Array
        
 

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

JBOD  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project

Return Policy

 
      Home >>  Raid Storage >>  Raid System >> By Host I/O >>
      Home >>  Raid Storage >>  Raid System >> By System Height>>
      Home >>  Raid Storage >>  Raid System >> By Network Storage>>

                               
Raid Storage System: Part # TAU401

   The portable TAU401 series is fitted with a RAID-5 engine that wraps Four (4) SATA disks into one RAID protected volume, and USB, FireWire 400/800, & eSATA interfaces.

  • Support Upto SATA I&II 3 Gbs Disks
  • Supports RAID Level 0,1 and 5
  • Remote RAID monitoring by web-based GUI
  • Individual Power, Status Indicator
   
           
 **Click on pictures to enlarge 
 **Click here to Accessories


                           
  Easy Management

  TAU401 subsystem is unparalleled in its simplicity, easy of use, installation, and storage management. Our user friendly Web Graphical User Interface allows one to monitor the disk array from a remote site with simple internet access, no additional management software ever needed. In addition, the history of events is kept in the monitoring program for easy tracking

  Product Sheet Download
  User Manual Download
  RAID-HDD-Compatibility Download
  USB 2.0, FireWire 400/800 & eSATA Combo

  With a hardware embedded RAID engine, tau401 wraps Four (4) SATA disks into one RAID protected (0, 5) volume, while connecting to a host computer through either an USB, FireWire 400/800, or eSATA port. The tau401 offers plug’n’play simplicity connecting to either a Apple Macintosh or Window machine, and is ideal for SMB backup, workgroup productivity, email archive, and provides the fastest, simplest, safest way to share protected data between desktops, networks and workgroups.


  Product Overview
 
  The portable TAU401 is a cost effective stand-alone eSATA desktop storage appliance with built-in OS transparent RAID engine that targets at various user levels such as digital content creators, game designers, and SMB database managers. It comes with a hardware embedded RAID engine that wraps Four (4) SATA disks into one RAID protected volume, while connecting to a host computer through an external eSATA port. The TAU401 offers plug’n’play simplicity connecting to either a Apple Macintosh or Window machine, and is ideal for SMB backup, workgroup productivity, email archive, and provides the fastest, simplest, safest way to share protected data between desktops, networks and workgroups.                                                           
  Feature & Benefits

  • OS Independent & Transparent
  • Remote RAID monitoring by web-based GUI
  • Online bad sector recovery and reallocation
  • Automatically online fast data rebuilding
  • Event logging and e-mail notification
  • Quad Connectivity (USB 2.0, FireWire 400 / 800, eSATA )
  • Support RAID levels 0,1, 5
  • Support SATA I & II disk interface
  • Hot-Swappable 4 x Removable HDD Trays
  • Power & Access LED indicators on each drive bay
  • Under 2TB Capacity Support with USB2.0 & FireWire 400/800 connection
  • Over 2TB Capacity Support with eSATA connection (Windows 2003, Vista, 2008)
  Hight Data Availablity

  TAU401 features high-speed SRAM for streamlining data transfer and buffering, and offers RAID data protection while delivering satisfying performance for most applications with efficient I/O optimization processing intelligence. Drive failure detection, automatic drive rebuild, hot spare assignment and background rebuild functions makes it possible for users to monitor and address system conditions. In addition, the TAU401 storage RAID system supports over 2TB capacity using the eSATA connection on Windows Server 2003 or Windows Vista, which tranfers to longer video recording hours or higher-resolution video in a digital video recorder, or more accounts in a mail server. FireWire or USB connection only supports under 2TB capacity on all available operating systems at this time.


  Versatile RAID Storage Module

  The TAU401 desktop RAID system is a host independent storage appliance which provides a transparent and driverless method of adding additional RAID protected storage to an existing IT infrastructure, regardless of your operating system or hardware. It is ideal for Microsoft Exchange and SQL server, and provides the fastest, simplest, safest way to share protected data between desktops, networks and work groups.


                                             Technical Specification
  Form Factor   Portable Desktop
  HDD Interface   SATA / SATA II 3Gb
  RAID Level   RAID 0,1,5
  Hot Channel   eSATA, FireWire 400/800, USB
  Number of Disks Supported   Up to 4
  Connectivity   1x eSATA, 1 x FireWire 400, 2 x FireWire 800, 1 x USB2.0
  Disk (Capacity) Expansion   None
  Performance   Over 80 MB/sec
  Power Supply   Single 150 Watt
  Optional   Stylish H Shape Handle

                                                   


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.