Products
     Raid Storage
      Raid System
       By Host I/O     
      - SCSI Raid
      - SAS Raid
      - iSCSI Raid
      - USB Raid /
       FireWire Raid /
       eSATA Raid

      - Fibre Raid
       By System Height
      - 1U Raid System
      - 2U Raid System
      - 3U Raid System
      - Tower System
       By Network Storage
      - DAS /
       Direct Access Storage

      - NAS /
       
Network Attached Storage

      - SAN /
       Storage Area Network

      Raid Disk Enclosure
      2U Disk Array
      3U Disk Array
      4U Disk Array
        
 

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

JBOD  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project

Return Policy

 
      Home >>  Raid Storage >>  Raid System >> By Host I/O >>
      Home >>  Raid Storage >>  Raid System >> By System Height>>
      Home >>  Raid Storage >>  Raid System >> By Network Storage>>

                               
Raid Storage System: Part # TAS801

   The TAS801 is a versatile 8­-disk desktop RAID storage system that is specially designed for department, workgroup, and SMBs in addition to speed and reliability.

  • SAS-to-SATA storage Raid array
  • Disk Support SATA I/II 3Gbps
  • Remote Access & Email Notificationt
  • Multiple RAID Volume Support
   
          
           
          
 **Click on pictures to enlarge 
 **Click here to Accessories


                           
  Technology

  The TAS801 system was built on the world-known hybrid I/O technology, the SATALink™, a SAS-to-SATA converging technology pioneered by Synergy Global Technology to bring low-cost SATA disks to the broadband high performance computing environments. The SATALink™ hybrid I/O technology has been since helped resellers and integrators to offer more cost/effective storage solution to the end customers.


  Product Overview
 
   A Pioneer and leader in hybrid I/O technologies, Synergy Global Technology introduces the cost /effective TAS801, a 4 x SAS Infiniband (SFF-8470) desktop RAID storage system, with built-in RAID Engine, developed for OEM, VAR, & storage solution providers. The TAS801 SS features a next generation 64-bit Scale Core processor capable of sustaining data rates up to 330MB/Sec, and offers a cutting edge "web-based" user interface which provides complete storage control over a standard web browser. The TAS801 desktop RAID storage features new 4xSAS Infiniband (SFF-8470) interface with support for SATA disks. RAID systems provide a host of RAID advanced functions, empowering users with capabilities normally found in enterprise-class storage systems.                                                          
  Feature & Benefits

  • Hardware RAID Intel 80331 500Mhz 64-bit RISC Processor
  • Host Bandwidth 4 x SAS Infiniband (SFF-8470) and backward compatible
  • Disk Supported Serial ATA I&II at 3.0 Gbp/s
  • Built in remote access for event log and e-mail notification
  • RAID levels supported 0, 1, 0+1, 3, 5, 6, 50, 60 & JBOD
  • Support on-line volume expansion & migration
  • Support multiple RAID volumes & instant availability
  • Hardware RAID 6 supported
  Versatile RAID Storage Module

  The TAG801 system is a host independent storage appliance which provides a transparent and driverless method of adding additional RAID protected storage to an existing IT infrastructure, regardless of your operating system or hardware. It is ideal for Microsoft Exchange and SQL server, and provides the fastest, simplest, safest way to share protected data between desktops, networks and work groups.


  Next Generation Storage Engine

  Performance Powered by the latest Intel IOP80331 storage processor, the TAS801 system produces an outstanding 330MB/s speed to satisfy for users with large video editing, data backup or recovery, and archiving projects.


  Powerful Storage Processing

  Appliance-based Storage TAS801 is a host independent storage appliance which provides a transparent and driverless method of adding additional RAID protected storage to an existing IT infrastructure, regardless of your operating system or hardware. With built-in hardware RAID5 engine and robust functionality and flexibility, RAID desktop IP systems truly offers a flexible and powerful solution that will increase your capacity, productivity and add unprecedented data protection, that were found only in the high end storage system.


  Total Storage Management & Control

  RAID controller is unparalleled in its simplicity, easy of use, installation, and storage mana-gement. Our user friendly Web Graphical User Interface allows one to deploy and manage the disk array from virtually anywhere in the world with simple internet access, no additional management software ever needed. With the “Quick Install” wizard, the storage administrator can get the system up and running in a few minutes; and setting up RAID level, volume, cache, etc. can all be done and monitored through the Web GUI.


                                             Technical Specification
  Form Factor   Desktop 8-Drive Tower
  HDD Interface   SATA / SATA II 3Gb
  RAID Level   0,1,3,5,6
  Hot Channel   Single Infiniband (SFF-8470)
  Number of Disks Supported   Up to 8
  Network Management   Yes via RJ45
  Terminal Management   Yes via RS232
  Additional Device Option   1 x 5.25" Opening
  Performance   UP to 330 MB/sec
  Power Supply   Single 250 Watt or
  Redundant 2x 350 Watt

                                                   


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.