- Introduce The New 2U 8 Drives
- Support Upto 8 SAS/SATA 3 Gbs Drives
- Redundant Power Supply
- Built-in RAID engine
|
**Click on pictures to enlarge |
**Click here to Accessories |
|
Multi-Path I/O |
RSS281 enterprise Intelli-SAS RAID now supports Microsoft Multipath I/O (MPIO) that integrates tightly with the Microsoft Windows® family of products and their architectures. High reliance on the Internet and e-commerce means that organizations are increasingly requiring that their data be available 24x7, year round. Multi-pathing, the ability of a system to use more than one read/write path to a storage device, is a high availability solution that provides fault tolerance against single-point-of failure in hardware components. Multi-pathing can also provide load balancing of I/O traffic, thereby improving system and application performance.
|
Power & Cooling |
RSS281 keeps your workloads and critical applications running 24x7 without hardware failure interruption through the deployment of intelligent and user friendly power and cooling management, specifically its redundant hot-swappable power supplies (2) and fans (3). As described by the chief testing engineer from hard drive manufacturer Western Digital Corporation's interoperability lab ". This system can compete side by side with some of the best systems that we have tested in our lab to date." |
|
Product Overview |
The RSS281 dseries Enterprise SAS RAID system delivers over 800MB/sec speed to meet with data/transaction intensive applications. Utilizing point-to-point host / disk connectivity, the RSS281 offers Enterprise-grade fault tolerance solution and improved performance for applications that demand nothing short of superior reliability. The RSS281 series is designed to accept both high reliability SAS disks and high capacity SATA disks, and is capable of dynamic storage expansion to 4x more enterprise JBOD storage sub-systems for a total of 80TB storage capacity. |
Feature & Benefits |
- Hybrid SAS & SATA based disk storage system
- 2U modular rackmount design for easy integration
- Storage expansion through RS16 JS system
- Comprehensive RAID levels: 0, 1, 3, 5, 6, 10, 30, 50, 60
- Multiple RAID levels and stripe sizes per disk volume
- Supports multiple RAID volume & instant availability
- Optional remote monitoring and management over TCP
|
RSS281 Versatility |
The high-performance RSS281 is becoming the new standard for RAID protected storage which provides the most scalable performance and high level of storage reliability using the latest SAS architecture and RAID technologies. The RSS281 provides up to eight (8) 15K SAS or 3Gbps SATA drives and features two SAS channels and one SAS expandable port. It is powered by a cutting edge 64-bit RAID engine with up to 2GB cache memory, which maximizes disk performance allowing for a broader range of storage possibilities. Built-in enterprise features such as Snapshot, N-way Mirror, RAID-6, & Web GUI management makes the new RSS281 an ideal solution for server storage such as Microsoft Exchange & SQL Server or professional storage applications providing versatility critical to a company’s IT infrastructure. Dynamic on-line RAID volume expansion allows additional capacity to be added without total system downtime, increasing your department's productivity.
|
Powerful Storage Management |
The RSS281 offers multiple management options to match your workflow, and can be completely auto configured in minutes using the convenient rear LCD control panel, and monitored or reconfigured through a remote connection. A comprehensive menu screen facilitates the setup process and lets users reconfigure the system as storage needs change. An RS232 interface gives users access to advanced features such as multiple array settings. A network interface is available for remote web browser based management and includes the essential tools required to manage and monitor your RSS281 anytime anywhere in the world.
|
Appliance-based Storage |
RSS281 is a host independent SAS RAID storage appliance which provides a transparent and driverless method of adding additional RAID protected storage to an existing IT infrastructure, regardless of your operating system or hardware. The RSS281 series is designed to easily integrate into elaborate SAN fabrics or point-to-point centralized storage. RSS281 truly offers a flexible and powerful solution that will increase your capacity, productivity and add unprecedented data protection. The RSS281 is essential for video string process, nonlinear video editing, disk-to-disk backup, database pools, near-line storage, data centers, media & asset management libraries and shared SAN networks.
|
|
Technical Specification |
Form Factor |
2U 8-Drive Rackmount |
HDD
Interface |
SAS / SATA II 3Gb |
RAID Level |
RAID 0,1,3,5,6,10,30,50,60 |
Hot Channel |
SAS |
Number of Disks Supported |
Up to 8 |
Disk (Capacity) Expansion |
None |
Performance |
Up to 800 MB/sec |
Power Supply |
Redundant 2x300 Watt |
|