Products
     Raid Storage
      Raid System
       By Host I/O     
      - SCSI Raid
      - SAS Raid
      - iSCSI Raid
      - USB Raid /
       FireWire Raid /
       eSATA Raid

      - Fibre Raid
       By System Height
      - 1U Raid System
      - 2U Raid System
      - 3U Raid System
      - Tower System
       By Network Storage
      - DAS /
       Direct Access Storage

      - NAS /
       
Network Attached Storage

      - SAN /
       Storage Area Network

      Raid Disk Enclosure
      2U Disk Array
      3U Disk Array
      4U Disk Array
        
 

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

JBOD  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project

Return Policy

 
      Home >>  Raid Storage >>  Raid System >> By Host I/O >>
      Home >>  Raid Storage >>  Raid System >> By System Height>>
      Home >>  Raid Storage >>  Raid System >> By Network Storage>>

Raid Storage System:Part# RSG362



             3U Rackmount iSCSI 4 Port iSCSI-to-SAS/SATA 16-Disk Expandable RAID System
  • Up to 32TB of Disk Capacity & Higher
  • Embedded 4GB Fibre RAID Controller Inside
  • Intel CPU Xscale IOP 81342 Engine
  • RAID Level , 0,1,5,6,10,30,50,60 and JBOD
  • Four iSCSI Gigabits Network Host Connection
 
 **Click on pictures to enlarge 
 **Click here to Accessories




 Firmware (Version 1.0.14)

 Key Components

  • CPU : Intel Xscale IOP 81342
  • Memory : 1GB ~ 2 GB DDRII 533 DIMM supported
    32MB flash
  • UARTs : support for serial console management and UPS
  • Fast Ethernet port for web-based management use.
  • Backend : Up to 24 SAS 3.0Gb/s, or SATA 1.5Gb/s or SATA 3Gb/s disks supported on the controller board
  • Front-end : Two Intel GbE NIC controllers
  • LCM supported for easy management use
  • Battery backup support (Optional)
 RAID & Volume Operation

  • RAID level: 0,1,0+1,3,5,6,10,30,50, 60 and JBOD
  • Up to 1024 logical volumes in the system
  • Global and dedicated hot spare disks
  • Write-through or write-back cache policy for different application usage
  • Multiple RAID volumes support
  • Configurable RAID stripe size
  • Online volume expansion
  • Instant RAID volume availability
  • Auto volume rebuilding
  • On-line volume migration
 Management Interface

  • Management UI via
           - Serial console         - SSH telnet
           - HTTP Web UI          - Secured Web
  • Event notification via
           - Email          - SNMP trap
           - Syslog       - Windows Messenger
           - Browser pop-up windows
  • Online system firmware upgrade mechanism
  • Run-time IO transactions recording
  • Built-in LCD module to control most enclosure components
  • iSNS & DHCP support
  • CHAP authentication enabled
  Product Overview
 
  The RSG362 Rackmount 16 bay Enterprise iSCSI 4 Port RAID System. The RSG362 Rackmount Enterprise iSCSI 4 Port RAID system is equipped with the high performance iSCSI Technology designed with multiple iSCSI Network connection to host computers or switches which is capable of providing high speed video storage solution. The efficient iSCSI interface setup provides cost effective solution without compromising performance. RSG362 can be used in editing with Apple Final Cut Pro and Adobe Premiere Pro CS4 video editing software. It is also compatible with video capture cards such as AJA & Blackmagic Design. The system can easily be configured as a RAID 0, 1, 5, 6, 10, 30, 50, 60 & JBOD which is capable of providing performance and fault-tolerance to protect your audio/video data. RSG362 is designed for expansion total 96 Hard Disk Drives by daisy chain multiple SAS JBODs together.                                                          
  Feature & Benefits

  • Up to 32TB of Disk Capacity & Higher
  • Embedded iSCSI Network RAID Controller Inside
  • Intel CPU Xscale IOP 81342 Engine
  • RAID Level , 0, 1, 5, 6, 10, 30, 50, 60 and JBOD
  • Four iSCSI Gigabits Network Host Connection
  • One SAS Expansion Port for Daisy Chain SAS JBOD
  • Sixteen hot-swappable disk modules, 3.5" SATA II or SAS drive
  • Web-GUI user Management Ethernet Interface
  • Removable cooling fans ensure data integrity
  • Dual Redundant 120-240VAC Universal Power Supply
  • Unique, Modern-style Enclosure
  • Standard 3-Year Factory Warranty
  • Mac OS X , Windows & Linux  compatible
 Enclosure Monitoring

  • S.E.S. enclosure management
  • UPS management via the specific serial port
  • Fan speed monitoring
  • Redundant 550W power supply monitor
  • Voltage monitor
  • Thermal sensors on the controller board and in the enclosure.
  • Status report of the managed SAS/SATA JBODs
 Advanced Data Protection

  • Qsnap
       (a) Built-in snapshot with rollback enabled
      (b) Snapshot enabled up to 16 volumes, each logical volume supports up to 32 snapshot volumes, total 512 snapshot volumes per controller  
  • Microsoft Windows Volume Shadow Copy Services
  • Local N-way mirror
  • Offline array roaming
  • Smart faulty sector relocation
  • Battery backup support (optional)
 Host & Drive Connection

  • 4 x GbE ports support independent access, failover and load-balancing (802.3ad port trunking, LACP)
  • Multiple iSCSI target nodes support
  • Microsoft MPIO enabled
  • iSCSI jumbo frame support
  • Header/Data digest support
  • LUN access control: Read-Write and Read-Only
  • Up to 32 host connections
  • Up to 16 hosts clustered for one volume
  • Support Windows, Linux and MAC OS
  • Drive Support

More Photos, click on the following for enlarged view:
           
           


  Connection Diagram
                                                     
                                                                **Click on pictures to enlarge 
  Video Capture & Playback Supported
  • 10 bit Uncompressed HD 1080
  • 8 bit Uncompressed HD 1080i
  • 10 bit Uncompressed SD
  • 8 bit Uncompressed SD
  • DVCPRO HD, HDV, DV & Prores
Technical Specification
  Form Factor   3U 16-Drive Rackmount
  HDD Interface   SAS / SATA II 3Gb
  RAID Level   RAID level: 0,1,0+1,3,5,6,10,30,50, 60 and JBOD
  Host Interface   iSCSi
  Number of Disks Supported   Up to 16
  Disk (Capacity) Expansion   None
  Power Supply   Dual Redundant 120-240VAC Universal Power Supply

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.