Products
     Raid Storage
      Raid System
       By Host I/O     
      - SCSI Raid
      - SAS Raid
      - iSCSI Raid
      - USB Raid /
       FireWire Raid /
       eSATA Raid

      - Fibre Raid
       By System Height
      - 1U Raid System
      - 2U Raid System
      - 3U Raid System
      - Tower System
       By Network Storage
      - DAS /
       Direct Access Storage

      - NAS /
       
Network Attached Storage

      - SAN /
       Storage Area Network

      Raid Disk Enclosure
      2U Disk Array s
      3U Disk Array
      4U Disk Array
        
 

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

JBOD  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project

Return Policy

 
      Home >>  Raid Storage >>  Raid System >> By Host I/O >>
      Home >>  Raid Storage >>  Raid System >> By System Height>>
      Home >>  Raid Storage >>  Raid System >> By Network Storage>>

                               
Raid Storage System: Part # RSG361

             3U Rackmount iSCSI RAID Quad-port iSCSI-to-SAS/SATA 16-Disk Expandable RAID System
  • Introduce The New 3U 16 Drives
  • Support Upto 16 SATA 3 Gbs Drives
  • A dual Ultra320 SCSI host connection port
  • Redundant Power Supply
  • Built-in RAID engine
         
 **Click on pictures to enlarge 

            
            
            

                           
  Multi-Path I/O

  RSG361 Series Enterprise IntelliRAID Now Supports Microsoft Multipath I/O (MPIO) that integrates tightly with the Microsoft Windows® family of products and their architectures. High reliance on the Internet and e-commerce means that organizations are increasingly requiring that their data be available 24x7, year round. Multipathing, the ability of a System to use more than one read/write path to a storage device, is a high availability solution that provides fault tolerance against single-point-of failure in hardware components. Multipathing can also provide load balancing of I/O traffic, thereby improving system and application performance.

  Power & Cooling

  RSG361 keeps your workloads and critical applications running 24x7 without hardware failure interruption through the deployment of intelligent and user friendly power and cooling management, specifically its redundant hot-swappable power supplies (2) and fans (2). As described by the testing engineer from hard drive manufacturer Western Digital Corporation's interoperability lab ". This system can compete side by side with some of the best systems that we have tested in our lab to date.".
  Appliance-based Storage

  RSG361 is a host independent storage appliance which provides a transparent and driverless method of adding additional RAID (0, 1, 3, 5, 6) protected storage to an existing IT infrastructure, regardless of your operating system or hardware. The RSG361 supports Microsoft Volume Shadow Copy Service (VSS) , is designed to easily integrate into elaborate SAN fabrics or point-to-point centralized storage. RSG361 truly offers a flexible and powerful solution that will increase your capacity, productivity and add unprecedented data protection.


  Product Overview
 
  The RSG361 is an intelligent iSCSI RAID System with a built-in 64-bit RAID controller for mission critical applications. Utilizing the cost-effective 3Gbps Serial ATA disks, the RSG361 offers Enterprise-grade solution for applications that demand nothing short of superior reliability. Designed to meet the challenge of high impact/high volume network storage requirements, the new RSG361 can be configured in minutes and is becoming the new standard for simplified SAN storage. With hundreds of installations worldwide RSG361 product line has built a solid reputation in markets spanning from video broadcasting to emerging disk based backup & recovery infrastructures.                                                           
  Feature & Benefits

  • Hybrid Serial ATA disk based storage, compatible 1.5 & 3.0Gbp/s disks
  • Embedded hardware RAID controller with dual iSCSI ports
  • 3U modular rack design easily integrates into existing storage infrastructures
  • 2 full iSCSI offload with load-balancing & fail-over
  • One logic volume shared by as many as 16 hosts
  • Windows VDS/VSS/MPIO support, host access control, & CHAP
  • Easy LCD control, Remote monitoring and RAID management over TCP
  RSG361 Versatility

  Featuring Quad iSCSI ports, the RSG361 provides versatility critical to a company's IT infrastructure. RSG361 is powered by a cutting edge 64-bit RAID engine, up to 2GB cache, and 3.0 Gbp/s disks, which maximizes disk performance (300MB/s via four iSCSI ports) allowing for a broader range of storage possibilities. Built-in enterprise feature such as N-Way Mirror and Snapshot, providing point-in-time recovery that safeguard accidental deletion, makes the new RSG361 an ideal solution for server storage such as Microsoft Exchange & SQL Server, as well as professional storage applications such as Disk-to-Disk backup, database pools, image acquisition, near line storage, data centers, media & asset management libraries and shared SAN networks. Dynamic on-line RAID expansion allows additional capacity to be added without total system downtime, increasing your department's productivity.


  Powerful Storage Management

  The new RSG361 offers multiple management options to match your workflow, and can be completely auto configured in minutes using the convenient rear LCD control panel, and monitored or reconfigured through a remote connection. A comprehensive menu screen facilitates the setup process and lets users reconfigure the system as storage needs change. An RS232 interface gives users access to advanced features such as multiple array settings, iSCSI parameters (connection mode, ID, LUN mapping, etc.) SNMP features and security options. A network interface is available for remote web browser based management and includes the essential tools required to manage and monitor your RSG361.


  Feature & Benefits

  • Embedded hardware RAID controller with Four GbE ports
  • 3U modular rack design easily integrates into existing storage infrastructures
  • 4 x GbE Ports provide full iSCSI offload with load-balancing & fail-over
  • One logic volume shared by as many as 16 hosts
  • Windows MPIO certified, host access control & CHAP
  • Easy LCD control, Remote monitoring and RAID management over TCP
  More photos (click to enlarge )
                                             Technical Specification
  Form Factor   3U 16-Drive Rackmount
  HDD Interface   SAS / SATA II 3Gb
  RAID Level   RAID 0,1,3,5,6
  Number of Disks Supported   Up to 16
  Disk (Capacity) Expansion   None
  Performance   Over 400 MB/sec
  Power Supply   Redundant 2x460 Watt
  Connectivity   Quad iSCSI

                                                   


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typogRSGhical errors. Specifications subject to change without notice.  Legal.