Products
     Raid Storage
      Raid System
       By Host I/O     
      - SCSI Raid
      - SAS Raid
      - iSCSI Raid
      - USB Raid /
       FireWire Raid /
       eSATA Raid

      - Fibre Raid
       By System Height
      - 1U Raid System
      - 2U Raid System
      - 3U Raid System
      - Tower System
       By Network Storage
      - DAS /
       Direct Access Storage

      - NAS /
       
Network Attached Storage

      - SAN /
       Storage Area Network

      Raid Disk Enclosure
      2U Disk Array
      3U Disk Array
      4U Disk Array
        
 

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

JBOD  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project

Return Policy

 
      Home >>  Raid Storage >>  Raid System >> By Host I/O >>
      Home >>  Raid Storage >>  Raid System >> By System Height>>
      Home >>  Raid Storage >>  Raid System >> By Network Storage>>

                               
Raid Storage System: Part # RSG281

                    2U Rackmount iSCSI Raid Quad-port iSCSI-to-SAS/SATA 8-Disk Expandable Raid System
  • Introduce The New 2U 8 Drives
  • Support Upto 8 SATA 3 Gbs Drives
  • A dual iSCSI host connection port
  • Redundant Power Supply
  • Built-in RAID engine
   
          
           
 **Click on pictures to enlarge 
 **Click here to Accessories

            
            

                           
  Multi-Path I/O

  RSG281 Series Enterprise IntelliRAID Now Supports Microsoft Multipath I/O (MPIO) that integrates tightly with the Microsoft Windows® family of products and their architectures. High reliance on the Internet and e-commerce means that organizations are increasingly requiring that their data be available 24x7, year round. Multipathing, the ability of a system to use more than one read/write path to a storage device, is a high availability solution that provides fault tolerance against single-point-of failure in hardware components. Multipathing can also provide load balancing of I/O traffic, thereby improving system and application performance.


  Power & Cooling

  RSG281 keeps your workloads and critical applications running 24x7 without hardware failure interruption through the deployment of robotic power and cooling management, specifically its redundant hot-swappable power supplies (2) and industry grade cooling fan modules (3).
  Product Overview
 
  The RSG281, designed for high-impact and high-volume network storage environments. The RSG281 is the new standard for RAID protected storage in the market. Utilizing the high-performance SAS and cost-effective 3Gbps SATA disks, the new RSG281 offers enterprise-grade RAID storage solution for application that demand nothing short of superior reliability. Advanced features include quad-channel iSCSI interface, high-speed connectivity and RAID volume “Snapshot” provides stability and reliability to the end user for data backup & recovery. The RSG281 can be configured in minutes and provides a perfect blend of RAID protection and performance, ideal for easy user interface.                                                          
  Feature & Benefits

  • Enterprise-class hybrid Serial ATA-based storage
  • Large capacity/low cost SATA disk drives
  • Award winning design & reliability
  • 2U modular rack design easily integrates into existing storage infrastructures
  • 4x full iSCSI offload with load-balancing & fail-over
  • Carrier grade enclosure facilitates regular maintenance
  • Easy LCD control, Remote monitoring and RAID management over TCP
  RSG281 Versatility

  Equipped with four-port iSCSI channels and gigabit IP connectivity, the RSG281 provides versatility critical to a company’s IT infrastructure. The RSG281 enables businesses of all sizes to benefit from its protection, performance and power-efficiency features. The RSG281 powered by the built in Intel based 64-bit processor with advanced features such as Snapshot, RAID-6, and web GUI remote management that provides a full backup of a large data set that safeguard accidental deletion. The new RSG281 is the perfect solution for server storage such as Microsoft Exchange & SQL Server, as well as professional storage applications such as Disk-to-disk backup, database pools, image acquisition, near line storage, data centers, media & asset management libraries and shared SAN networks. Dynamic on-line RAID expansion allows additional capacity to be added without total system downtime, increasing your department's productivity.


  Powerful Storage Management

  RSG281 offers multiple management options to match your workflow, and can be completely auto configured in minutes using the convenient front LCD control panel, and monitored or reconfigured through a remote connection. A comprehensive menu screen facilitates the setup process and lets users reconfigure the system as storage needs change. An RS232 interface gives users access to advanced features such as multiple array settings, iSCSI parameters (connection mode, ID, LUN mapping, etc.) SNMP features and security options. A network interface is available for remote web browser based management and includes the essential tools required to manage and monitor your RSG281.


  Appliance-based Storage

  RSG281 is a host independent storage appliance which provides an OS transparent and driverless method of adding additional RAID protected storage to an existing IT infrastructure, regardless of your operating system or hardware. The RSG281 supports Microsoft Volume Shadow Copy Service (VSS), is designed to easily integrate into elaborate SAN fabrics or point-to-point centralized storage. RSG281 offers a flexible and powerful storage solution that increases your capacity, productivity and adds unprecedented data protection into your existing network infrastructure.


                                             Technical Specification
  Form Factor   2U 8-Drive Rackmount
  HDD Interface   SATA II 3Gb
  RAID Level   RAID 0,1,3,5,6
  Hot Channel   4 x iSCSI
  Number of Disks Supported   Up to 8
  Disk (Capacity) Expansion   None
  Performance   Over 400 MB/sec
  Power Supply   Redundant 2x300 Watt

                                                   


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.