Products
     Raid Storage
      Raid System
       By Host I/O     
      - SCSI Raid
      - SAS Raid
      - iSCSI Raid
      - USB Raid /
       FireWire Raid /
       eSATA Raid

      - Fibre Raid
       By System Height
      - 1U Raid System
      - 2U Raid System
      - 3U Raid System
      - Tower System
       By Network Storage
      - DAS /
       Direct Access Storage

      - NAS /
       
Network Attached Storage

      - SAN /
       Storage Area Network

      Raid Disk Enclosure
      2U Disk Array
      3U Disk Array
      4U Disk Array
        
 

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

JBOD  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project

Return Policy

 
      Home >>  Raid Storage >>  Raid System >> By Host I/O >>
      Home >>  Raid Storage >>  Raid System >> By System Height>>
      Home >>  Raid Storage >>  Raid System >> By Network Storage>>

                               
Raid Storage System: Part # RAU141

                                     1U 4-Disk USB, FireWire & eSATA RAID Array
  • Up to 80 MB/sec
  • Disk Support SATAI/II 3Gbs
  • USB 2.0, FireWire400/800 & eSATA
  • Individual Power & Status Indicator
   
          
           
 **Click on pictures to enlarge 
 **Click here to Accessories

            

                           
  Product Overview
 
   Proudly presented by Synergy Global Technology, the RAU141 is a cost effective stand-alone 1U rackmount storage appliance with built-in OS transparent RAID engine that targets SMB, Workgroup, and Departmental backup usage. It comes with a hardware embedded RAID engine that wraps Four (4) SATA 3Gbps disks into one RAID protected (0, 5) volume, while connecting to a host computer with either USB, FireWire or eSATA port. The RAU141 is ideal for SMB backup, workgroup productivity, email archive, and provides the fastest, simplest, safest way to share protected data between desktops, networks and work groups.                                                          
  Feature & Benefits

  • OS Independent & Transparent
  • Support RAID levels 0,5
  • Support SATA I / SATA II disk interface
  • Hot-Swappable 4 x Removable HDD Tray
  • Power & status LED indicators on each drive bay
  • Under 2TB capacity Support
  High Data Availability

  The RAU141 features high-speed SRAM for streamlining data transfer and buffering, and offers RAID data protection while delivers satisfying performance for most applications with the low-latency XOR logic, and efficient I/O optimization processing intelligence. Drive failure detection, automatic drive rebuild, hot spare assignment and background rebuild, make it possible for users to monitor and address system conditions.


  Versatile RAID Storage Module

  The RAU141 system is a host independent storage appliance which provides a transparent and driverless method of adding additional RAID protected storage to an existing IT infrastructure, regardless of your operating system or hardware. It is ideal for Microsoft Exchange and SQL server, and provides the fastest, simplest, safest way to protected data.
                                             Technical Specification
  Form Factor   1U 4-Drive Rackmount
  HDD Interface   SATA/SATA II 3Gb
  RAID Level   RAID 0,5 or JBOD
  Hot Channel   USB 2.0 / Firewire 800 / eSATA
  Number of Disks Supported   Up to 4
  Connectivity   Single eSATA
  Single Mini USB 2.0
  Dual Firewire 800
  Disk (Capacity) Expansion   None
  Performance   Over 80 MB/sec
  Power Supply   Single 180 Watt

                                                   


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.