- Support Upto 8 SATA 3 Gbs Drives
- SAS-to-SATA storage RAID array
- Redundant Power Supply
- Web-based access & e-mail notification
|


**Click on pictures to enlarge |
| **Click here to Accessories |
 |
| Technology |
The RAS281 system was built on the world-known hybrid I/O technology, the SATA Link , a SCSI-to-SATA converging technology pioneered by Synergy Global Technology to bring low-cost SATA disks to the broadband high performance computing environments. The propriety MultiLink I/O technology is introduced to connect additional disk array system through Multi-lane interface that helped resellers and integrators to offer more cost/effective storage solution to the end customers.
|
|
|
Product Overview |
The RAS281 is the latest addition to the R8 family with built-in RAID controller option with latest RAID 6 algorithm for 24x7 mission critical applications. Utilizing the the SATA disks or high capacity SATA drives, the RAS281 offers enterprise-grade solution for applications that demand nothing short of superior reliability. Designed to address the challenges of high impact/high volume storage requirements, the new RAS281 is becoming the new standard for RAID protected storage. With hundreds of installations worldwide RAS281 series has built a solid reputation in markets spanning from nonlinear digital video editing to emerging disk based backup & recovery infrastructures. |
|
Feature & Benefits |
- Hardware RAID Intel 80331 500Mhz 64-bit RISC Processor
- Dual SAS (SFF-8470) Host Interface
- Disk Supported Serial ATA I&II at 3.0 Gbp/s
- Built in remote access for event log and e-mail notification
- RAID levels supported 0, 1, 0+1, 3, 5, 6, 50, 60 & JBOD
- Support on-line volume expansion & migration
- Support multiple RAID volumes & instant availability
- Optional features include RAID 6
|
|
Versatile Raid Storage Module |
The versatile RAS281 storage system is a host dependent storage unit which provides OS transparent and driverless method of adding additional RAID protected storage to an existing IT infrastructure, regardless of your operating system or hardware. It is ideal for Microsoft Exchange and SQL server, and provides the fastest, simplest & safest way for data intensive applications among workstations, networks and work groups.
|
|