Products
     Raid Storage
      Raid System
       By Host I/O     
      - SCSI Raid
      - SAS Raid
      - iSCSI Raid
      - USB Raid /
       FireWire Raid /
       eSATA Raid

      - Fibre Raid
       By System Height
      - 1U Raid System
      - 2U Raid System
      - 3U Raid System
      - Tower System
       By Network Storage
      - DAS /
       Direct Access Storage

      - NAS /
       
Network Attached Storage

      - SAN /
       Storage Area Network

      Raid Disk Enclosure
      2U Disk Array
      3U Disk Array
      4U Disk Array
        
 

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

JBOD  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project

Return Policy

 
      Home >>  Raid Storage >>  Raid System >> By Host I/O >>
      Home >>  Raid Storage >>  Raid System >> By System Height>>
      Home >>  Raid Storage >>  Raid System >> By Network Storage>>

                               
Raid Storage System: Part # RAS141

                                               1U 4-Disk SAS RAID Storage
  • Introduce The New 1U 4 Drives
  • Support Upto 4 SATA 3 Gbs Drives
  • Individual Power & Status Indicator
  • Remote access & email notification
  • SAS-to-SATA storage Raid array
   
          
           
 **Click on pictures to enlarge 
 **Click here to Accessories


                           
  Technology

  RAS141, 1U 4 drives system, was built on the world-known hybrid I/O technology, the SATA Link, a SAS-to-SATA converging technology to bring low-cost SATA disks to the broadband high performance computing environments. The SATALink hybrid I/O technology has been since helped resellers and integrators to offer more cost/effective storage solution to the end customers.

  Product Overview

   The new 1U 4 drive SAS to SATA "RAS141" has built-in SAS RAID controller options with latest RAID 6 algorithm for 24x7 mission critical applications. Utilizing the SATA disks, the RAS141 offers Enterprise-grade solution for applications that demand nothing short of superior reliability. Designed to address the challenges of high impact/high volume storage requirements, The RAS141 "1U 4 driev SAS-to-SATA" subsystem is becoming the new standard for RAID 6 protected storage. RAS141 product line has built a solid reputation in markets spanning from nonlinear digital video editing to emerging disk based backup & recovery infrastructures.                                                          
  Feature & Benefits

  • Hardware RAID Intel 80331 500Mhz 64-bit RISC Processor
  • Host Bandwidth Ultra320 SCSI and backward compatible
  • Disk Supported Serial ATA I&II at 3.0 Gbp/s
  • Built in remote access for event log and e-mail notification
  • RAID levels supported 0, 1, 0+1, 3, 5
  • Support on-line volume expansion & migration
  • Support multiple RAID volumes & instant availability
  • Optional features include RAID 6
  Power and Cooling

 The RAS141 provides an enclosure design which offers superior airflow within the unit and it also offers hot swappable fan for high power cooling. RAG141 is the most cost effective storage solution in the market and is ideal for SOHO and small to medium-sized organizations.


  Versatile RAID Storage Module

  The versatile RAS141 SAS to SATA storage array system is a host dependent storage unit which provides a transparent and driverless method of adding additional RAID 6 protected storage to an existing IT infrastructure, regardless of your operating system or hardware. RAS141 SAS-to-SATA storage array is ideal for Microsoft Exchange and SQL server, provides the fastest, simplest, safest way to share protected data between desktops, networks and work groups.
                                  Technical Specification
  Form Factor   1U 4-Drive Rackmount
  HDD Interface   SATA/SATA II 3Gb
  RAID Level   RAID 0,1,3,5
  Hot Channel   Single SAS Ports (SFF-8470)
  Number of Disks Supported   Up to 4
  Disk (Capacity) Expansion   None
  Performance   Over 250 MB/sec
  Power Supply   Single 180 Watt

                                                   


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.