Products
     Raid Storage
      Raid System
       By Host I/O     
      - SCSI Raid
      - SAS Raid
      - iSCSI Raid
      - USB Raid /
       FireWire Raid /
       eSATA Raid

      - Fibre Raid
       By System Height
      - 1U Raid System
      - 2U Raid System
      - 3U Raid System
      - Tower System
       By Network Storage
      - DAS /
       Direct Access Storage

      - NAS /
       
Network Attached Storage

      - SAN /
       Storage Area Network

      Raid Disk Enclosure
      2U Disk Array
      3U Disk Array
      4U Disk Array
        
 

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

JBOD  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project

Return Policy

 
      Home >>  Raid Storage >>  Raid System >> By Host I/O >>
      Home >>  Raid Storage >>  Raid System >> By System Height>>
      Home >>  Raid Storage >>  Raid System >> By Network Storage>>

                                           
Raid Storage System: Part # RAC362

             3U Rackmount SCSI 4 Port: SCSI-to-SAS/SATA 16-Disk Expandable RAID System
  • 2 X SCSI ports with load-balancing & fail-over for high availability Multi-Path (MPIO)
  • Embedded 4GB Fibre RAID Controller Inside
  • Configurable N-way mirror for high data protection
  • SATAI drive Backward-compatible
  • On-line volume migration
 
 **Click on pictures to enlarge 
 **Click here to Accessories

            

                           
 Key Components

  • Intel IOP 81331
  • 512MB ~ 1GB DDR 333 DIMM
  • UARTs for serial console management and UPS
  • Dedicated Fast Ethernet port For Web-UI
  • Backend: Up to 16 SATA 1.0, 1.5Gb/s or SATA 2.0,3Gb/s disks
  • Front-end: 2X U320 SCSI ports
  • LCM supported for easy management use
  • Battery backup support (Optional)
 RAID & Volume Operation

  • RAID level: 0,1,0+1,3,5,6,10,30,50, 60 and JBOD
  • Up to 256 logical volumes in the system
  • Global and dedicated hot spare disks
  • Write-through or write-back cache policy for different application usage
  • Dedicated or shared cache allocation for volume usage
  • Multiple RAID volumes support
  • Configurable RAID stripe size
  • Online volume expansion
  • Instant RAID volume availability
  • Auto volume rebuilding
  • On-line volume migration
 Management Interface

  • Management UI via
           - Serial console         - SSH telnet
           - HTTP Web UI          - Secured Web
  • Event notification via
           - Email          - SNMP trap
           - Syslog       - Windows Messenger
           - Browser pop-up windows
  • Online system firmware upgrade mechanism
  • Built-in LCD module to control most enclosure components
  • iSNS & DHCP support
  Product Overview
 
  The RAC362 Rackmount 16 bay Enterprise SCSI RAID System. The RAC362 Rackmount Enterprise SCSI RAID system is equipped with a high performance U320 SCSI Technology designed with Dual SCSI connections to host controller card, capable of providing high speed Video Storage Solution. This efficient SCSI interface setup provides cost effective solution without compromising performance. RAC362 SCSI System can easily be configured as a RAID 0, 1, 5, 6,10 & JBOD, capable of providing performance and fault-tolerance to protect your video data.                                                          
  Feature & Benefits

  • 2 X SCSI ports with load-balancing & fail-over for high availability
    Multi-Path (MPIO)
  • RAID 6, 60
  • Configurable N-way mirror for high data protection
  • On-line volume migration
  • SATAI drive Backward-compatible
  • Global/dedicated cache
  • Clustering
  • Web UI management
  • Quick installation
  • SAF-TE inband monitor
  • Complete notifications through multiple interfaces
  • UPS & BBM protection
  • Disk auto spindown
  • Batch configuration & system configuration export 
 Enclosure Monitoring

  • SAF-TE enclosure management
  • UPS management via the specific serial port
  • Fan speed monitoring
  • Redundant power supply monitor
  • Voltage monitor
  • Thermal sensors on the controller board and in the enclosure
 Advanced Data Protection

  • Built in snapshot with rollback enabled
  • Local N-way mirror
  • Off-line array roaming
  • Smart faulty sector relocation
  • Battery backup support (optional)
 Host & Drive Connection

  • 2 x U320 SCSI ports support independent access,  fail-over, or load-balancing
  • Microsoft Multipath IO (MPIO)
  • SCSI-3 compliant
  • Multiple IO transaction processing
  • Tagged command queuing
  • Access control in LUN usage: Read-Write & Read-Only
  • Hard drive S.M.A.R.T. enabled
  • Compatible with Windows, Linux, & MAC Operation Systems
  Video Capture & Playback Supported
  • 10 bit Uncompressed HD 1080
  • 8 bit Uncompressed HD 1080i
  • 10 bit Uncompressed SD
  • 8 bit Uncompressed SD
  • DVCPRO HD, HDV, DV & Prores
Technical Specification
  Form Factor   3U 16-Drive Rackmount
  HDD Interface   SATA II 3Gb
  RAID Level   RAID level: 0,1,0+1,3,5,6,10,30,50, 60 and JBOD
  Host Interface   SCSi
  Number of Disks Supported   Up to 16
  Disk (Capacity) Expansion   None
  Power Supply   Dual Redundant 120-240VAC Universal Power Supply

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.