Products
     Raid Storage
      Raid System
       By Host I/O     
      - SCSI Raid
      - SAS Raid
      - iSCSI Raid
      - USB Raid /
       FireWire Raid /
       eSATA Raid

      - Fibre Raid
       By System Height
      - 1U Raid System
      - 2U Raid System
      - 3U Raid System
      - Tower System
       By Network Storage
      - DAS /
       Direct Access Storage

      - NAS /
       
Network Attached Storage

      - SAN /
       Storage Area Network

      Raid Disk Enclosure
      2U Disk Array
      3U Disk Array
      4U Disk Array
        
 

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

JBOD  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project

Return Policy

 
      Home >>  Raid Storage >>  Raid System >> By Host I/O >>
      Home >>  Raid Storage >>  Raid System >> By System Height>>
      Home >>  Raid Storage >>  Raid System >> By Network Storage>>

                               
Raid Storage System: Part # RAC341

                                           3U 14-Disk Arrary for Power Editing
  • Over 350 MB/sec
  • Disk Support SATA I&II
  • Single RAID Controller
  • Web-based acccess & e-mail notification
   
          
           
 **Click on pictures to enlarge 
 **Click here to Accessories


                           
  Technology

  The RAC341 system was built on the world-known hybrid I/O technology, the SATA Link, a SCSI-to-SATA converging technology pioneered by Synergy Global Technology to bring low-cost SATA disks to the broadband high performance computing environments. The SATA Link hybrid I/O technology has been since helped resellers and integrators to offer more cost/effective storage solution to the end customers..


  Product Overview
 
  A Pioneer and leader in hybrid I/O technologies, Synergy Global Technology introduces the storage appliance RAC341, a 3U rack mountable RAID storage system with built-in OS transparent RAID engine that targets video editing professionals, studio & production houses, and broadcast workgroups for power editing usage. The RAC341 features a next generation 64-bit Scale Core storage processor capable of sustaining data rates over 265MB/Sec, and offers a cutting edge "web-based" user interface which provides complete storage control over a standard web browser. The RAC341 features Ultra320 SCSI host interfaces with support for a total of fourteen (14) Serial ATA I/II disks, and can be configured into two channels, commanding seven (7) disks each under one RAID controller. The RAC341 system is ideal for database, e-mail server backup, etc.                                                          
  Feature & Benefits

  • Hardware RAID Intel 80331 500Mhz 64-bit RISC Processor
  • Host Bandwidth Ultra320 SCSI and backward compatible
  • Disk Supported Serial ATA I&II at 3.0 Gbp/s
  • Built in remote access for event log and e-mail notification
  • RAID levels supported 0, 1, 0+1, 3, 5, 6, 50, 60 & JBOD
  • Support on-line volume expansion & migration
  • Support multiple RAID volumes & instant availability
  • Optional features include RAID 6
  Versatile RAID Storage Module

  RAC341 provides a transparent and driverless method of connecting external RAID protected storage to an editing workstation, regardless of your operating system or hardware, and provides the fastest, simplest, safest way to professional editing. Not only the RAC341 protects the digital data with various levels of RAID protections such as basic 0,1,3,5, etc, but it also protects at the advanced RAID 6 level.


  Next Generation Storage Engine

  Performance Powered by the latest Intel IOP80331 storage processor, the RAC341 system produces an outstanding 265MB/s speed to satisfy for users with large video editing, data backup or recovery, and archiving projects.


                                             Technical Specification
  Form Factor   3U 14-Drive Rackmount Form Factor
  HDD Interface   SATA / SATA II 3Gb
  RAID Level   Single RAID Controller
  Hot Channel   U320 SCSI
  Number of Disks Supported   Up to 14
  Disk Channel   Single (14) or Dual (7x2)
  Memory configuration   1 GB Cache
  Performance   Over 265 MB/sec
  Power Supply   Single 400 Watt or
  Redundant 2x460 Watt

                                                   


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.