Products
     Raid Storage
      Raid System
       By Host I/O     
      - SCSI Raid
      - SAS Raid
      - iSCSI Raid
      - USB Raid /
       FireWire Raid /
       eSATA Raid

      - Fibre Raid
       By System Height
      - 1U Raid System
      - 2U Raid System
      - 3U Raid System
      - Tower System
       By Network Storage
      - DAS /
       Direct Access Storage

      - NAS /
       
Network Attached Storage

      - SAN /
       Storage Area Network

      Raid Disk Enclosure
      2U Disk Array
      3U Disk Array
      4U Disk Array
        
 

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

JBOD  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project

Return Policy

 
      Home >>  Raid Storage >>  Raid System >> By Host I/O >>
      Home >>  Raid Storage >>  Raid System >> By System Height>>
      Home >>  Raid Storage >>  Raid System >> By Network Storage>>

                               
Raid Storage System: Part # RAC281

                    2U Rackmount Professional 8 sata disks intellignet & Hybrid Raid Storage
  • Introduce The New 2U 8 Drives
  • Support Upto 8 SATA 3 Gbs Drives
  • A dual Ultra320 SCSI host connection port
  • Redundant Power Supply
  • Built-in RAID engine
   
          
           
 **Click on pictures to enlarge 
 **Click here to Accessories

            

                           
  Multi-Path I/O

  RAC281 Series Enterprise IntelliRAID Now Supports Microsoft Multipath I/O (MPIO) that integrates tightly with the Microsoft Windows® family of products and their architectures. High reliance on the Internet and e-commerce means that organizations are increasingly requiring that their data be available 24x7, year round. Multipathing, the ability of a system to use more than one read/write path to a storage device, is a high availability solution that provides fault tolerance against single-point-of failure in hardware components. Multipathing can also provide load balancing of I/O traffic, thereby improving system and application performance.


  Power & Cooling

  RAC281 keeps your workloads and critical applications running 24x7 without hardware failure interruption through the deployment of intelligent and user friendly power and cooling management, specifically its redundant hot-swappable power supplies (2) and fans (3). As described by the testing engineer from hard drive manufacturer Western Digital Corporation's interoperability lab ". This system can compete side by side with some of the best systems that we have tested in our lab to date.".
  Product Overview
 
  The RAC281 is a the latest addition to the award-winning family with built-in RAID controller for mission critical applications. Utilizing the cost-effective 3Gbps Serial ATA disks, the RAC281 offers Enterprise-grade solution for applications that demand nothing short of superior reliability. Designed to address the challenges of high impact/high volume storage requirements, the new RAC281 is becoming the new standard for RAID protected storage. With hundreds of installations worldwide RAS281has built a solid reputation in markets spanning from nonlinear digital video editing to emerging disk based backup & recovery infrastructures.                                                           
  Feature & Benefits

  • Enterprise-class hybrid Serial ATA-based storage
  • Award winning design & reliability
  • 2U modular rack design easily integrates into existing storage infrastructures
  • Carrier grade enclosure facilitates regular maintenance
  • Optional remote monitoring and management over TCP
  • Next generation Ultra320 dual SCSI port interface
  • Extended storage management through RS232 interface, LCD panel or network
  RAC281 Versatility

  Featuring two Ultra320 SCSI channels (DAS) or two iSCSI ports , the RS8 provides versatility critical to a company's IT infrastructure. RAC281 is powered by a cutting edge 64-bit RAID engine which maximizes disk performance allowing for a broader range of storage possibilities. Built-in enterprise feature such as Snapshot makes the new RAC281 an ideal solution for professional storage applications such as Disk-to-disk backup, database pools, image acquisition, near line storage, data centers, media & asset management libraries and shared SAN networks. Dynamic on-line RAID expansion allows additional capacity to be added without total system downtime, increasing your department's productivity.


  Appliance-based Storage

  RAC281 is a host independent storage appliance which provides a transparent and driverless method of adding additional RAID protected storage to an existing IT infrastructure, regardless of your operating system or hardware. The RAC281 is designed to easily integrate into elaborate SAN fabrics or point-to-point centralized storage. RAC281 truly offers a flexible and powerful solution that will increase your capacity, productivity and add unprecedented data protection.


  Powerful Storage Management

  RAC281 offers multiple management options to match your workflow, and can be completely auto configured in minutes using the convenient front LCD control panel, and monitored or reconfigured through a remote connection. A comprehensive menu screen facilitates the setup process and lets users reconfigure the system as storage needs change. An RS232 interface gives users access to advanced features such as multiple array settings, iSCSI parameters (connection mode, ID, LUN mapping, etc.) SNMP features and security options. A network interface is available for remote web browser based management and includes the essential tools required to manage and monitor your RAC281.


                                             Technical Specification
  Form Factor   2U 8-Drive Rackmount
  HDD Interface   SATA II 3Gb
  RAID Level   RAID Dependable
  Hot Channel   SCSI
  Number of Disks Supported   Up to 8
  Disk (Capacity) Expansion   None
  Performance   Over 400 MB/sec
  Power Supply   Redundant 2x300 Watt

                                                   


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.