Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

Products

- Rackmount LCD Monitor
   * Filter By :
   - LCD Panel Size


* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768
   - Others

* Filter by Features
  - Rack U / Height
  - High Bright / Sunlight Monitor
  - Quad Screen Monitor
  - Tilt Monitor
  - SUN Solaris Monitor
  - Touch Screen Monitor

Rackmount LCD Monitor
   Drawer

Rackmount LCD KVM
   Console

Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy


     Home >>   Rackmount Monitor ( No Drawer / No Keyboard )  >>

     RACKMOUNT LCD FLAT PANEL WITH PROTECTIVE ( NEMA / IP65 / LEXAN )           
    - CHOOSE BY LCD PANEL SIZE :        22"
     20"     19"     17"      15"  
                                                            10.4"     8.4"    7.0"           6.0 - 6.8"     

          FREE GROUND SHIPPING  *** Click for details                                                           

          22" LCD Panel
Part # / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
LCDR8U22-02
       

 

1680 x 1050

  1000:1 /
  300 nits

170 (H) / 160 (V)
*22" Samsung Wide Format
  LCD Panel
*8U in height
*Standard VGA input
- Quad Display
- Touch screen
- 12V, 24V & 48V DC power
- AV+ BNC, Audio & DVI-D
- NEMA 4 & IP65 for front protection
 
          20" LCD Panel
Part # / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
LCDR9U20-03   
 
   Buy Online>>

1600 x 1200

 800:1 /
 300 nits
178 (H) / 178 (V) * 20" Industrial LCD , VGA & DVI-D
*
Six Lamps for Back Light
* 9U in height with tempered glass
* Styled 6mm aluminum front panel
* Great for CCTV Security and
   industrial control
- Touch screen
- Audio
- 12V, 24V, 48V, 110~125V DC power input
$933
LCDR9U20-01
     
Buy Online>>

1600 x 1200

 800:1 /
 300 nits
178 (H) / 178 (V)
  • LG 20" Industrial LCD
  • 9U in height
  • Styled 6mm aluminum front panel
  • Great for CCTV Security and industrial control
  • Rackmount LCD with DVI-D / VGA input
  • SDI input
  • Multi-display control
  • Touch screen
  • S-Video + Composite Video (RCA or BNC )
  • HDMI / DVI-D
  • 12V, 24V & 48V DC power input
  • MIL-type or lockable connector
  • $1144

    LCDR8U20-08
    Made in USA
        
        Buy Online>>

    1600 x 900

    1000:1 /
    250cd/m2
    typ
    170 (H) / 160 (V) *20 Wide format TFT LCD display with 1600 x 900 resolution
    *8U in height
    *Steel front panel construction with a durable paint finish
    *LED back light for energy savings
    *HDCP compliant
    *Made in USA
        $592

    LCDR8U20-05
    Made in USA
        

    1600 x 900

       1000:1 /
       250 nits
    170 (H) / 160 (V) *20.1" LCD Panel
    *8U in height
    *DVI-D digital input in
      addition to standard VGA
      input
    *Made in USA
       
              19" LCD Panel                                                                        
    Part # / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
     New
    LCDR8U19-12
    Made in USA
         
    Buy Online>>

    1280 x 1024

    1000:1 /
    5M:1 DFC
    178 (H) / 178 (V)
  • 19 " TFT LCD Monitor
  • 8U in height
  • LED Backlight
  • DVI-D input & VGA input
  • High Contrast Ratio
  • Wide H/V viewing angles
  • HDCP compliant
  • Made in USA
  • - Lexan Shield $518
    LCDR8U19-11
    Made in USA
       

    1280 x 1024

    1000:1 /
    5M:1 DFC
    170 (H) / 160 (V) * 19 " TFT LCD Monitor
    * 8U in height
    * LED Backlight
    * For 19" Wide Rack

    * DVI-D input & VGA input
    * High Contrast Ratio
    * Made in USA
    - Lexan Shield  
    LCDR8U19-05
    Made in USA
        
       Buy Online>>

    1280 x 1024

    800:1 /
    270 nits
    178 (H) / 178 (V) *19" LCD Panel
    *8U in height

    *DVI-D digital input in
      addition to standard VGA
      input
    *Made in USA
     
    - Lexan Shield  
    - Touch Screen
      $789
    LCDR8U19-03
         
    Buy Online>>
    1280 x 1024 OR
    1152 x 900 @66 / 76Hz
    1000:1 /
    250 nits
    160(H) / 160(V)
  • 8U 19" rackmount LCD with DVI-D / VGA input
  • Direct Support for SUN Micro 1152 x 900 native resolution
  • Ideal for CCTV security & industrial control
  • 48V, 24V or 12VDC power
  • $705
    LCDR8U19-02
         
    Buy Online>>

    1280 x 1024

    1000:1 /
    250 nits
    170 (H) / 160 (V)
  • 19" Industrial Grade A LED-backlit LCD
  • 8U in height
  • Great for CCTV Security and industrial control
  • Rackmount LCD with DVI-D / VGA input
  • SDI input
  • Multi-display control
  • Touch screen
  • S-Video + Composite Video (RCA or BNC )
  • HDMI / DVI-D
  • 12V, 24V & 48V DC power input
  • MIL-type or lockable connector
  • $568
     New High Bright LCD
    LCDR7U19-03
         
    Buy Online>>
    1440 x 900 1000:1 / 1000 nits 160(H) / 160(V)
  • 7U rackmount 19" widescreen LCD with high brightness 1000 cd/m
  • Green LED-backlit panel technology
  • Ideal for CCTV security & industrial control
  • SDI Broadcast-grade input
  • Multi-display control solution
  • 19" Touchscreen
  • S-Video + Composite ( BNC ) or Audio input
  • HDMI or DVI-D ( either one )
  • 48V, 24V or 12VDC power
  • MIL-type or lockable connector
  • $1470
    LCDR7U19-02
         
    Buy Online>>
    1440 x 900 1000:1 / 250 nits 160(H) / 160(V)
  • 7U rackmount 19" widescreen LCD with DVI-D / VGA input
  • 1440 x 900 high resolution
  • Ideal for CCTV security & industrial control
  • SDI Broadcast-grade input
  • Multi-display control solution
  • 19" Touchscreen
  • S-Video + Composite ( BNC ) or Audio input
  • HDMI or DVI-D ( either one )
  • 48V, 24V or 12VDC power
  • MIL-type or lockable connector
  • $553

    LCDR7U19-01

    Made in USA
        
       Buy Online>>

    1440 x 900

      500:1 /
      300 nits
    160 (H) / 160 (V) *19" Wide Format LCD Panel
    *7U in height

    *DVI-D digital input in
      addition to standard VGA
      input
    *Made in USA
     
    - Lexan Shield     $561
              17" LCD Panel                                                                        
    Part # / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price

    LCDR7U17-05

    Made in USA
        
       Buy Online>>         

    1280 x 1024

    1000:1 /
    280 nits
    178 (H) / 178 (V) *17" LCD Panel
    *7U in height

    *Standard VGA input
    *Made in USA

    - Lexan Shield     $796
    LCDR7U17-03
         
    Buy Online>>
    1280 x 1024 OR
    1152 x 900 @66 / 76Hz
    1000:1 /
    250 nits
    160 (H) / 160 (V)
  • 7U 17" rackmount LCD with DVI-D / VGA input
  • Direct Support for SUN Micro 1152 x 900 native resolution
  • Ideal for CCTV security & industrial control
  • 48V, 24V or 12VDC power
  •   $644
    LCDR7U17-02
          
    Buy Online>>

     

    1280 x 1024

    1000:1 /
    250 nits
    160 (H) / 160 (V)
  • 17" Industrial LCD
  • 7U in height
  • Great for CCTV Security and industrial control
  • Rackmount LCD with DVI-D / VGA input
  • 3G / HD / SD-SDI input
  • Multi-display control
  • Touch screen
  • S-Video + Composite Video (RCA or BNC )
  • HDMI / DVI-D
  • 12V, 24V & 48V DC power input
  • MIL-type or lockable connector
  •   $515
              15" LCD Panel                                                                        
    Part # / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
    LCDR6U15-01
       
       Buy Online>>

     

    1024 x 768

     700:1 /
     250 nits
    160 (H) / 130 (V)
    *AUO 15" LCD Panel
    *6U in height
    *Styled 6mm aluminum 
      front panel
    *Lower power consumption
    *All mounting hardware
      included

    - 2 Year Warranty

    - S-Video & Composite
      Video 
    -DVI digital input
    -IP65/ NEMA sealed front
     2mm protective glass for
     LCD
    - Touch Screen
    - 12V/24V/48V DC input
      adapter
    - New Optional 
      Speaker / DVI Input
      LCD Membrane

      $530
              10.4" LCD Panel                                                                        
    Part # / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
    LCDR5U10-05-dual
      
         Buy Online>>

     

    1024 x 768

     1400:1 / 400 cd/m2 typ 176 (H) / 176 (V) *10.4" TFT LCD w/ LED Backlight Panels
    *5U in height
    *Both monitors feature ARGB
      (Analog RGB) and speaker
    - Composite Video inputs
    - DVI
     $1122
    LCDR5U10-04-dual
    Made in USA    
      

     

    1024 x 768

     1200:1 / 500 cd/m2 typ

    176 (H) / 176 (V)


    *10.4" TFT LCD Panels
    *5U in height
    *Energy saving LED back lights
    *Made in USA
     
    - Lexan Shield Protection
    - Composite Video inputs
     
    LCDR5U10-03
    Made in USA    
      

         Buy Online>>

     

    1024 x 768

     500:1 / 350 nits

    178 (H) / 178 (V)


    *10.4" TFT LCD Panels
    *5U in height
    *Made in USA
     
    - with Speaker
    - Lexan Shield Protection
    - Composite Video
      $815
    LCDR5U10-02
    Made in USA    
      

         Buy Online>>

     

    1024 x 768

     500:1 / 350 nits

    178 (H) / 178 (V)


    *10.4" TFT LCD Panels
    *5U in height
    *Made in USA
     

    - Lexan Shield Protection
    -Composite Video
      $760
    LCDR5U10-01-dual
    Made in USA    
      

     

    1024 x 768

     500:1 / 350 nits

    178 (H) / 178 (V)


    *Dual10.4" TFT LCD Panels
    *5U in height
    *Made in USA
     

    - Lexan Shield Protection
    - Composite Video
     
              8.4" LCD Panel                                                                        
       Part # / Photo /
        Buy Online

     Resolution Contrast
    Ratio / Brightness
    Viewing Angle    Features  Options  Price
              7" LCD Panel                                                                        
    Part # / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
     LCDR3U7-03-2HDA
    Made in USA
     
       Buy Online>>
    800 H x RGB x 480V 400:1 / 380 nits 130 (H) / 120 (V) *3U High 7-inch wide
      screen 1.2 Mega Pixel
      display
    *Works with all SMPTE/ITU 
      production formats
      and frame rates

    *DVI
    *Standard definition
      Component Analog
    *Y/C (S-Video)
    *High definition 
      Component Analog

      YPrPb
    *Composite Video
      PAL/NTSC
    *Loop through of all inputs
      signals
    *Made in USA
      / $2448
     LCDR3U7-03-AFHD
    Made in USA
     
       Buy Online>>
    800 H x RGB x 480V 400:1 / 380 nits 130 (H) / 120 (V)
    *3U High 7-inch wide
      screen 1.2 Mega Pixel
     display
    *Works with all SMPTE/ITU 
      SDI/HDSDI production
      formats and frame rates
    *HDSDI (all Format)
    *SDI (TU-R BT601 format)
    *Composite Video
     PAL/NTSC

    *Loop through of all inputs
      signals
    *Made in USA
      / $3558
              6.0" - 6.8"  LCD Panel                                                                        
    Part # / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
     RM4018
     
         Buy Online>>  
    640 x 480   300 nits   *0.05" SECC heavy-duty steel electroplate for chassis
    *Designed by the lockable door of front panel for protecting the system secutiry
    *Designed the anti-vibration card clamp to keep the system stable and safety
    *Aluminum handles
    *With Touch Screen
     PS/2 ATX power supply  $968
     LCDR3U6.8-01
    Made in USA
     
       Buy Online>>
    384 H x 234 V 300 nits  
    *5U High 2 x6.8-inch wide
      screen display
    * 2  Composite with active loop outputs
    *Unique 90 degree tilt adjustment
    *Made in USA
      / $1238
              5.0" - 5.8"  LCD Panel                                                                        
    Part # / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
     LCDR3U5-02
    Made in USA
     
       Buy Online>>
    640 x 480 400 nits   *3U High 3 x 5.7" screen display
    * 6 Composite Video Inputs  (2 / Screen)
    *Built-in color bar generator
    *Made in USA
      -SDI 1399.85
     LCDR3U5-01
    Made in USA
     
    960 H x 234 V 350 nits   *3U High 3 x 5-inch wide
      screen display
    * 6 Composite Video Inputs  (2 per  Screen  )
    *Unique 180 degree tilt adjustment
    *Made in USA
      /  
     LCDR3U5-01-SDI
    Made in USA
     
    960 H x 234 V 350 nits  
    *3U High 3 x 5-inch wide
      screen display
    * 6 Composite Video Inputs  (2 per  Screen  )
    * 3 SDI Inputs and 3 Built-in 10-bit D/A Converters
    *Unique 180 degree tilt adjustment
    *Made in USA
      /  
     LCDR3U5.6-01
    Made in USA
     
       Buy Online>>
    960 H x 234 V 350 nits  
    *3U High 3 x 5.6-inch wide
      screen display
    * 6 Composite Video Inputs  (2 per  Screen  )
    *Unique 180 degree tilt adjustment
    *Made in USA
      / $1488
     LCDR3U5.6-01-SDI
    Made in USA
     
       Buy Online>>
    960 H x 234 V 350 nits  
    *3U High 3 x 5.6-inch wide
      screen display
    * with 3  x SDI Inputs & Rec locked Loop through features
    *Unique 180 degree tilt adjustment
    *Made in USA
      / $2198
     LCDR3U5.8-01
    Made in USA
     
       Buy Online>>
    1200 H x 234 V 350 nits  
    *3U High 3 x 5.8-inch wide
      screen display
    * 6 Composite Video Inputs  (2 per  Screen  )
    *Unique 100 degree tilt adjustment
    *Made in USA
      / $2488
     LCDR3U5.8-01-SDI
    Made in USA
     
       Buy Online>>
    1200 H x 234 V 350 nits  
    *3U High 3 x 5.6-inch wide
      screen display
    * 3  x Composite Video Input & 3 x SDI Inputs
    *Unique 100 degree tilt adjustment
    *Made in USA
      / $2968

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.