Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
  * Protective Glass Rack LCD
    Panel ( NEMA / IP65 /Lexan )

  * Rack LCD Panel By Height

- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Mouse
   - with Serial KVM
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






     Home >>   Rackmount LCD Monitor ( No Drawer / No Keyboard ) >>

     RACK MOUNTED  LCD FLAT PANELS                                                                                  
     CHOOSE BY LCD PANEL SIZE : 

    - SUN Solaris Rack Mounted LCD Panel :    19"    17"   
    - Quad Display Rack Mounted LCD Panel :  22"    20"    19"    17"   
    - Touch Screen Rack mounted LCD Panel : 20"    19"    17"   15"   

          FREE GROUND SHIPPING  *** Click for details                                                           

Rack mounted SUN Solaris Compatible LCD Panel
Part # / Photo / Buy Online Resolution Contrast Ratio /
Brightness
Viewing Angle Features Options Price
          19" LCD Panel                                                                Back to Top>>
LCDR8U19-03
     
Buy Online>>
1280 x 1024
OR
1152 x 900 @66 / 76Hz
1000:1 /
250 nits
160(H) / 160(V)
  • 8U 19" rackmount LCD with DVI-D / VGA input
  • Direct Support for SUN Micro 1152 x 900 native resolution
  • Ideal for CCTV security & industrial control
  • 48V, 24V or 12VDC power
  • $705
              17" LCD Panel                                                               Back to Top>>
    LCDR7U17-03
         
    Buy Online>>
    1280 x 1024 OR
    1152 x 900 @66 / 76Hz
    1000:1 /
    250 nits
    160(H) / 160(V)
  • 7U 17" rackmount LCD with DVI-D / VGA input
  • Direct Support for SUN Micro 1152 x 900 native resolution
  • Ideal for CCTV security & industrial control
  • 48V, 24V or 12VDC power
  • $644
    Rack Mounted Quad Monitor 
    Part # / Photo / Buy Online Resolution Contrast Ratio /
    Brightness
    Viewing Angle Features Options Price
              22" LCD Panel                                                               Back to Top>>
    LCDR9U22-01
         

     

    1680 x 1050

      1000:1 /
      300 nits

    170 (H) / 160 (V)
    *22" Samsung Wide Format LCD QUAD Monitor
    *9U in height
    *Standard VGA input
    *AV+ BNC, Alarm I/O

    - 12V, 24V & 48V DC power
     
              20" LCD Panel                                                               Back to Top>>
    LCDR10U20-01
         

    1600 x 1200

      800:1 /
      300 nits
    160(H) / 160(V) *20" LG 4:3  LCD
      QUAD Display
    *10U in height
    *Standard VGA input
    *AV+ BNC, Alarm I/O
    - 12V, 24V & 48V DC power
     
              19" LCD Panel                                                               Back to Top>>
    LCDR9U19-02
        
    Buy Online>>

    1280 x 1024

    1000:1 /
    250 nits
    160(H) / 160(V)
  • 19" Samsung 4:3 LCD
  • QUAD LCD
  • 9U in height
  • AV+ BNC + VGA, Alarm I/O
  • 12V, 24V & 48V DC power
  • $1265
    LCDR8U19-09
        
    Buy Online>>

    1440 x 900

    1000:1/
    250 nits
    160(H) / 160(V)
  • 19" Samsung Wide LCD
  • QUAD Display
  • 8U in height
  • standard VGA input
  • AV+ BNC, Alarm I/O
  • 12V, 24V & 48V DC power
  • $1220
              17" LCD Panel                                                               Back to Top>>
     New
    LCDR8U17-03
      
        Buy Online>>

    1280 x 1024

      1000:1 /
      300 nits
    160(H) / 160(V) *17" Samsung 4: 3 LCD
      QUAD Monitor
    *8U in height
    *Standard VGA input
    *AV+ BNC, Alarm I/O
    - 12V, 24V & 48V DC power   $1182
    Touch Screen Rackmount LCD Panel
    Part # / Photo / Buy Online Resolution Contrast Ratio /
    Brightness
    Viewing Angle Features Options Price
              20" LCD Panel                                                               Back to Top>>
    LCDR9U20-03   
     
       Buy Online>>

    1600 x 1200

     800:1 /
     300 nits
    178 (H) / 178 (V) * 20" Industrial LCD , VGA & DVI-D
    *
    Six Lamps for Back Light
    * 9U in height
    * Styled 6mm aluminum 
       front panel
    * Great for CCTV Security
       and industrial control


     

    - Touch screen
    - Audio
    - 12V, 24V, 48V, 110~125V DC power input
    $933
    LCDR9U20-01
         
    Buy Online>>

    1600 x 1200

     800:1 /
     300 nits
    178 (H) / 178 (V)
  • LG 20" Industrial LCD
  • 9U in height
  • Styled 6mm aluminum front panel
  • Great for CCTV Security and industrial control
  • Rackmount LCD with DVI-D / VGA input
  • SDI input
  • Multi-display control
  • Touch screen
  • S-Video + Composite Video (RCA or BNC )
  • HDMI / DVI-D
  • 12V, 24V, 48V, 110~125V DC power input
  • MIL-type or lockable connector
  • $1144
              19" LCD Panel                                                               Back to Top>>
    LCDR8U19-04
         
    Buy Online>>

    1280 x 1024

    1000:1 /
    1000 nits
    160(H) / 160(V)
  • Green LED backlit Technology
  • Low power consumption
  • high brightness 1000 cd/m2
  • Ideal for CCTV, security & industrial control
  • SDI input
  • BNC / RCA + S-Video
  • HDMI
  • Touch screen
  • 12V /24V/ 48V DC input
  • MD / MA / LD / LS
  • Multi-display control
  •    $1545
    LCDR8U19-02
        
    Buy Online>>

    1280 x 1024

    1000:1 /
    250 nits
    170(H) / 160(V)
  • 19" Industrial Grade A LED-backlit LCD
  • 8U in height
  • Great for CCTV Security and industrial control
  • Rackmount LCD with DVI-D / VGA input
  • SDI input
  • Multi-display control
  • Touch screen
  • S-Video + Composite Video (RCA or BNC )
  • HDMI / DVI-D
  • 12V, 24V & 48V DC power input
  • MIL-type or lockable connector
  • $568
     New High Bright LCD
    LCDR7U19-03
         
    Buy Online>>
    1440 x 900 1000:1 / 1000 nits 160(H) / 160(V)
  • 7U rackmount 19" widescreen LCD with high brightness 1000 cd/m
  • Green LED-backlit panel technology
  • Ideal for CCTV security & industrial control
  • SDI Broadcast-grade input
  • Multi-display control solution
  • 19" Touchscreen
  • S-Video + Composite ( BNC ) or Audio input
  • HDMI or DVI-D ( either one )
  • 48V, 24V or 12VDC power
  • MIL-type or lockable connector
  • $1470
    LCDR7U19-02
         
    Buy Online>>
    1440 x 900 1000:1 / 250 nits 160(H) / 160(V)
  • 7U rackmount 19" widescreen LCD with DVI-D / VGA input
  • 1440 x 900 high resolution
  • Ideal for CCTV security & industrial control
  • SDI Broadcast-grade input
  • Multi-display control solution
  • 19" Touchscreen
  • S-Video + Composite ( BNC ) or Audio input
  • HDMI or DVI-D ( either one )
  • 48V, 24V or 12VDC power
  • MIL-type or lockable connector
  • $553
              17" LCD Panel                                                               Back to Top>>
    LCDR7U17-04
          
    Buy Online>>

    1280 x 1024

    1000:1 /
    1000 cd/m2
    170(H) / 160(V)
  • high brightness 1000 cd/m2
  • Green LED-backlit panel technology
  • Ideal for CCTV security & industrial control
  • Multi-display control solution
  • 17" Touchscreen
  • S-Video + Composite (BNC) or Audio input
  • HDMI or DVI-D (either one)
  • 48V, 24V or 12VDC power
  • MIL-type or lockable connector
  • $1364
    LCDR7U17-02
         
    Buy Online>>

    1280 x 1024

    1000:1 /
    250 nits
    160(H) / 160(V)
  • 17" Industrial LCD
  • 7U in height
  • Great for CCTV Security and industrial control
  • Rackmount LCD with DVI-D / VGA input
  • 3G / HD / SD-SDI input
  • Multi-display control
  • Touch screen
  • S-Video + Composite Video (RCA or BNC )
  • HDMI / DVI-D
  • 12V, 24V & 48V DC power input
  • MIL-type or lockable connector
  • $515
              15" LCD Panel                                                               Back to Top>>
    LCDR7U15-01
       Buy Online>>

     

    1024 x 768

     300:1 /
    250 nits
    100 (H) / 120 (V)- * 15" LCD
    *7U in height
    *High Contrast Ratio

    *BNC, S-Video & RCA input
    *Unique tilt mechanism

     
      $560
    LCDR6U15-01
       Buy Online>>

     

    1024 x 768

     700:1 /
     250 nits
    160 (H) / 130 (V) *AUO 15" LCD Panel
    *6U in height
    *Styled 6mm aluminum 
      front panel
    *Lower power consumption
    *All mounting hardware
      included

    - 2 Year Warranty
    - S-Video & Composite Video
    -DVI digital input
    -IP65/ NEMA sealed front
     2mm protective glass for LCD
    - Touch Screen
    - 12V/24V/48V DC input
      adapter
    - New Optional 
      Speaker / DVI Input
      LCD Membrane

      $570

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.