Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 Products
Rackmount LCD/KVM

- Rackmount LCD Monitor

- Rackmount LCD Monitor
  Drawer

 
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






     Home >>  Rackmount LCD / KVM >>  Rack Mounted LCD Monitor Drawer ( No Keyboard ) >>

     RACK MOUNT LCD MONITOR DRAWER ( NO KEYBOARD)                                                            
    - Widescreen Monitor Drawer :              19"   
    - Short-Depth Monitor Drawer :               19"    17"     15"   
    - Sunlight  Monitor Drawer :                   19"    17"   

                 FREE GROUND SHIPPING FOR ANY ORDER WITH LCD PANEL *** Click for details                             

Widescreen Monitor Drawer
Part # / Photo /
Buy Online
Resolution Depth Contrast Ratio
/ Brightness / Viewing Angle
Features Options Price
          19" LCD Panel                                                               Back to Top>>

LCD1U19-017
   
Buy Online>>
1440 x
900
25.6"/
650mm
1000:1 /
250 nits / 160/160 (H/V)
  • 1U 19" widescreen LCD drawer
  • Built-in Quad Display
  • Ideal for CCTV security & industrial control
  • Sliding LCD allowing LCD to remain open when the rack door is closed
  • TAA Compliant
  • 48V, 24V or 12VDC power
  • $1303
    Short-Depth Monitor Drawer
    Part # / Photo /
    Buy Online
    Resolution Depth Contrast Ratio
    / Brightness / Viewing Angle
    Features Options Price
              19" LCD Panel                                                               Back to Top>>
    LCD1U19-012

        
       Buy Online>>
     1280 x 
     1024
      18.9"/
     480mm
     1000:1 /
     300 nits / 160/160(H/V)
    *Short depth design to fit 600mm rack application
    *
    19" LCD Panel, 1U in height
    *Slide away flip-up monitor
    *Allowed viewing through closed glass cabinet door
    *Adjustable mounting brackets
      from 480 to 600mm
    *Slid rails have fixed position to
      prevent movement of screen
    *All mounting hardware included
    -TAA Compliant
    - S-Video & RCA
    - BNC
    - Touch Screen
    - 12V/24V/48V /110V /
      125V DC Input adapter
    -IP65 Protection          -Speaker
      $682
              17" LCD Panel                                                               Back to Top>>

    LCD1U17-018
     
    Buy Online>>
    1920 x 1080 18.9"/
    480mm
    600:1 /
    400 nits / 160/140(H/V)
  • 1U 17" widescreen LCD drawer with DVI-D / VGA input
  • Support Full HD with 1080p resolution
  • Green LED-backlit panel technology
  • Enhanced aesthetics with molded front panel and two point lock
  • Short depth design of 480mm ( 18.9" ) only
  • TAA Compliant
  • SDI Broadcast-grade input
  • 17" Touchscreen : Resistive
  • HDMI or Audio input
  • 48V, 24V or 12VDC power
  • $780

    High Resolution 1920 x 1200
    LCD1U17-017
      
    Buy Online>>
    1920 x 1200 18.9"/
    480mm
    600:1 /
    210 nits / 130/110(H/V)
  • 1U 17" widescreen LCD drawer with DVI-D / VGA input
  • 1920 x 1200 native WUXGA Ultra high resolution
  • Support Full HD with 1080p resolution
  • PIP & Picture by Picture viewing efficiency
  • Green LED-backlit panel
  • 8-bit colors
  • Short depth design of 480mm / 18.9"
  • Enhanced aesthetics with molded front panel and two point lock
  • TAA Compliant
  • SDI Broadcast-grade input
  • 17" Touchscreen
  • HDMI or Audio input
  • 12V/24V/48V DC input
  • $1073
    LCD1U17-013
     
     

         Buy Online>>

     1280 x 
     1024
      18.9"/
     480mm
      1000:1 /
      300 nits / 160/160(H/V)

    *Short depth design to fit
      600mm rack application

    *
    Samsung 17" LCD Panel, 1U in height
    *Slide away flip-up monitor
    *Allowed viewing through closed
      glass cabinet door
    *Adjustable mounting brackets
      from 390 to 680mm
    *Slid rails have fixed position to
      prevent movement of screen
    *All mounting hardware included
    -TAA Compliant

    - S-Video & RCA
    - DVI or BNC
    - Touch Screen
    - 12V/24V/48V DC
      Input adapter
    -IP65 Protection          -Speaker
      $621
              15" LCD Panel                                                               Back to Top>>

    LCD1U15-014
     
      

            

     1024
     
    768
      17.32"/
     440mm
       700:1 /
      250 nits / 150/135(H/V)
    *Short depth design to fit
      600mm rack application

    *
    Samsung 15" LCD Panel, 1U in height
    *Slide away flip-up monitor
    *Allowed viewing through closed
      glass cabinet door
    *Adjustable mounting brackets
      from 390 to 680mm
    *Slid rails have fixed position to
      prevent movement of screen
    *All mounting hardware
      included

    - S-Video &
      Composite Video      
    - DVI or BNC
    - Touch Screen
    - 12V/24V/48V DC
      Input adapter
    -IP65 Protection          -Speaker
      $576
    Sunlight-Readable Monitor Drawer
    Part # / Photo /
    Buy Online
    Resolution Depth Contrast Ratio
    / Brightness / Viewing Angle
    Features Options Price
              19" LCD Panel                                                               Back to Top>>
     High Brightness 
    LCD1U19-015
      
    Buy Online>>
    1280 x 
    1024
    19.7"/
    500mm
    1000:1 /
    1000 nits / 160/160(H/V)
  • High brightness 1000 cd/mē
  • Short depth design of 500mm ( 19.7" )
  • Green LED-backlit panel technology
  • Installation slides for easy
  • Enhanced aesthetics with molded front panel and two point lock
  • Sliding LCD allowing LCD to remain open when the rack door is closed
  • TAA Compliant
  • S-Video + Composite Video (RCA or BNC )
  • TAA Compliant
  • HDMI / Audio
  • 12V, 24V & 48V DC power input
  • Touch screen
  • $1652
              17" LCD Panel                                                               Back to Top>>
     High Brightness 
    LCD1U17-015
      
    Buy Online>>
    1280 x 
    1024
    19.7"/
    500mm
    1000:1 /
    1000 nits / 170/160(H/V)

  • High brightness 1000 cd/mē
  • Short depth design of 500mm ( 19.7" )
  • Green LED-backlit panel technology
  • Installation slides for easy
  • Enhanced aesthetics with molded front panel and two point lock
  • Sliding LCD allowing LCD to remain open when the rack door is closed
  • TAA Compliant
  • S-Video + Composite Video/BNC Video Input
  • 12V/24V/ 48V DC power Input
  • Touch Screen
  • HDMI / Audio
  • $1470

                                       


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice. All brand names , logo and registered trademarks are properties of their respective owners. Legal.