SUN Solaris Compatible Monitor Drawer |
|
20" LCD Panel Back to Top>> |
Part # / Photo / Buy Online |
Resolution |
Contrast Ratio / Brightness |
Viewing Angle |
Features |
Options |
Price |
LCD1U20-012
|
1600 x 1200 OR 1152 x 900 @66 / 76Hz |
25.6"/ 650mm |
800:1 / 300 nits / 178/178(H/V) |
1U 20" LCD drawer
Direct Support for SUN Micro 1152 x 900 native resolution
Sliding LCD allowing LCD to remain open when the rack door is closed
Installation slides for easy, quick installation
Enhanced aesthetics with molded front panel and two point lock
TAA Compliant
|
110~125V, 48V, 24V or 12VDC input
|
Check
Price >> |
|
19" LCD Panel Back to Top>> |
Part # / Photo / Buy Online |
Resolution |
Contrast Ratio / Brightness |
Viewing Angle |
Features |
Options |
Price |
LCD1U19-013
|
1280 x 1024
OR
1152 x 900 @66 / 76Hz
|
19.7"/
500mm |
1000:1 /
250
nits / 170/160 (H/V) |
1U 19" LCD drawer
Direct Support for SUN Micro 1152 x 900 native resolution
Short depth design of 500mm ( 19.7" )
Depth will suit a 600mm rack application
Sliding LCD allowing LCD to remain open when the rack door is closed
Installation slides for easy, quick installation
Enhanced aesthetics with molded front panel and two point lock
TAA Compliant
|
110~125V, 48V, 24V or 12VDC input
|
Check
Price >> |
|
17" LCD Panel Back to Top>> |
Part # / Photo / Buy Online |
Resolution |
Contrast Ratio / Brightness |
Viewing Angle |
Features |
Options |
Price |
LCD1U17-014
|
1280 x
1024
OR 1152 x 900 @66 / 76Hz |
19.7"/
500mm |
1000:1 /
250
nits / 160/160(H/V) |
1U 17" LCD drawer
Direct Support for SUN Micro 1152 x 900 native resolution
Short depth design of 500mm ( 19.7" )
Depth will suit a 600mm rack application
Sliding LCD allowing LCD to remain open when the rack door is closed
Installation slides for easy, quick installation
Enhanced aesthetics with molded front panel and two point lock
TAA Compliant
|
48V, 24V or 12VDC input
|
Check
Price >> |
Quad Display Monitor Drawer |
Part # / Photo / Buy Online |
Resolution |
Contrast Ratio / Brightness |
Viewing Angle |
Features |
Options |
Price |
|
20" LCD Panel Back to Top>> |
LCD1U20-013
|
1600 x
1200 |
25.6"/
650mm |
800:1 /
300
nits / 160/160(H/V) |
*Samsung 19" LCD
Panel
*Quad Display
*standard VGA
input
*S-Video, Alarm I/O,VCR in/out
*TAA Compliant |
-
12V/24V/48V DC Input adapter
|
|
|
19" LCD Panel Back to Top>> |
Part # / Photo / Buy Online |
Resolution |
Contrast Ratio / Brightness |
Viewing Angle |
Features |
Options |
Price |
LCD1U19-017
|
1440 x
900 |
25.6"/
650mm |
1000:1 /
250 nits / 160/160 (H/V) |
1U 19" widescreen LCD drawer
Built-in Quad Display
Ideal for CCTV security & industrial control
Sliding LCD allowing LCD to remain open when the rack door is closed
TAA Compliant
|
48V, 24V or 12VDC power
|
Check
Price >> |
LCD1U19-016
|
1280 x
1024 |
25.6"/
650mm |
1000:1 /
250
nits / 160/160(H/V) |
1U 19" LCD drawer
Built-in Quad Display
Ideal for CCTV security & industrial control
Sliding LCD allowing LCD to remain open when the rack door is closed
TAA Compliant
|
48V, 24V or 12VDC power
|
Check
Price >> |
|
17" LCD Panel Back to Top>> |
Part # / Photo / Buy Online |
Resolution |
Contrast Ratio / Brightness |
Viewing Angle |
Features |
Options |
Price |
LCD1U17-016
|
1280 x
1024 |
23.6"/
600mm |
1000:1 /
300
nits / 160/160(H/V) |
*Samsung 19" LCD
Panel
*Quad Display
*standard VGA
input
*S-Video, Alarm I/O,VCR in/out *TAA Compliant |
-
12V/24V/48V DC Input adapter
|
Check
Price >> |
Touch Screen Monitor Drawer |
Part # / Photo / Buy Online |
Resolution |
Contrast Ratio / Brightness |
Viewing Angle |
Features |
Options |
Price |
|
19" LCD Panel Back to Top>> |
LCD1U19-015
|
1280 x
1024 |
19.7"/
500mm |
1000:1 /
1000
nits / 160/160(H/V) |
High brightness 1000 cd/mē
Short depth design of 500mm ( 19.7" )
Green LED-backlit panel technology
Installation slides for easy
Enhanced aesthetics with molded front panel and two point lock
Sliding LCD allowing LCD to remain open when the rack door is closed
TAA Compliant
|
S-Video + Composite Video (RCA or BNC )
HDMI / Audio
12V, 24V & 48V DC power input
Touch screen
|
Check
Price >> |
LCD1U19-012
|
1280 x
1024 |
18.9"/
480mm |
1000:1 /
300
nits / 160/160(H/V) |
*Short
depth design to fit
600mm rack application
*Samsung
19" LCD Panel,, 1U in height *Slide away flip-up monitor
*Allowed viewing through closed glass cabinet door *Adjustable
mounting brackets
from 480 to 600mm *Slid rails have fixed
position to prevent movement of screen *All mounting
hardware included
-TAA Compliant
|
- S-Video & RCA
- BNC - Touch Screen
-
12V /24V /48V /110V
/ 125V DC Power -IP65 Protection
-Speaker |
Check
Price >> |
LCD1U19-011
|
1280 x 1024 |
19.7"/ 500mm |
1000:1 /
250 nits /
170° x 160° (H/V) |
1U 19" LCD drawer
Short depth design of 500mm ( 19.7" )
Depth will suit a 600mm rack application
Sliding LCD allowing LCD to remain open when the rack door is closed
Installation slides for easy, quick installation
Enhanced aesthetics with molded front panel and two point lock
TAA Compliant
|
19" Touchscreen
S-Video + Composite ( BNC )
HDMI or Audio input
48V, 24V or 12VDC power
|
Check
Price >> |
|
17" LCD Panel Back to Top>> |
Part # / Photo / Buy Online |
Resolution |
Contrast Ratio / Brightness |
Viewing Angle |
Features |
Options |
Price |
LCD1U17-018
|
1920 x
1080 |
18.9"/
480mm |
600:1 /
400
nits / 160/140(H/V) |
1U 17" widescreen LCD drawer with DVI-D / VGA input
Support Full HD with 1080p resolution
Green LED-backlit panel technology
Enhanced aesthetics with molded front panel and two point lock
Short depth design of 480mm ( 18.9" ) only
|
SDI Broadcast-grade input
17" Touchscreen : Resistive
HDMI or Audio input
48V, 24V or 12VDC power
|
Check
Price >> |
LCD1U17-015
|
1280 x
1024 |
19.7"/
500mm |
1000:1 /
1000
nits / 170/160(H/V) |
High brightness 1000 cd/mē
Short depth design of 500mm ( 19.7" )
Green LED-backlit panel technology
Installation slides for easy
Enhanced aesthetics with molded front panel and two point lock
Sliding LCD allowing LCD to remain open when the rack door is closed
TAA Compliant
|
S-Video + Composite Video/BNC Video Input
12V/24V/ 48V DC power Input
Touch Screen
HDMI / Audio
|
Check
Price >> |
LCD1U17-013
|
1280 x
1024 |
18.9"/
480mm |
1000:1 /
300
nits / 160/160(H/V) |
*Short
depth design to fit
600mm rack application
*Samsung 17"
LCD Panel, 1U in height
*Slide away flip-up monitor
*Allowed viewing through closed
glass cabinet door
*Adjustable
mounting brackets
from 390 to 680mm
*Slid rails have fixed
position to
prevent movement of screen
*All mounting
hardware included
-TAA Compliant
|
- S-Video & RCA
- DVI or
BNC - Touch Screen -
12V/24V/48V DC Input adapter -IP65 Protection
-Speaker |
Check
Price >> |
LCD1U17-011
|
1280 x
1024 |
19.7"/
500mm |
1000:1 /
250 nits /
160/160(H/V) |
1U 17" LCD drawer
Short depth design of 500mm ( 19.7" )
Depth will suit a 600mm rack application
Sliding LCD allowing LCD to remain open when the rack door is closed
Installation slides for easy, quick installation
Enhanced aesthetics with molded front panel and two point lock
TAA Compliant
|
17" Touchscreen
S-Video + Composite ( BNC )
HDMI or Audio input
48V, 24V or 12VDC power
|
Check
Price >> |