Products
Rackmount LCD/KVM

- Rackmount LCD Monitor

- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT6 KVM
   - with COMBO USB PS2 KVM 
   - with DVI KVM 
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM



Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






4K 9U Rack 23" widescreen Rackmount LCD Screen :
Model # LCDR9U23-01


SiriusView 9U Rack 23"  4K (UHD)   Industrial Grade LCD Display Monitor with LED-backlit

   4K 23" 9U Rack Mount LCD LCDR9U23-01

*click on image for enlarged view

    Features & Benefits
  • 9U Rack 23.8" 4K ( UHD ) Industrial Grade LCD Monitor
  • 3840 x 2160 native resolution / 1.07 Billio colors (10 bit )
  • 1920 x 1080 & 1920 x 1200 resolution support
  • DisplayPort 1.2 + HDMI 1.4 video input
  • Go Green : LED-backlit Technology
  • PIP Sub-screen & PBP Dual-screen viewing efficiency
  • Built-in dual stereo speakers
  • TAA compliant
    Options
  • HDMI 2.0 Video Input
  • 3G / HD / SD-SDI Broadcast-grade input
  • MCS Multi display OSD controller
  • MIL-type or lockable connector
  • Touch Screen : Projected Capacitive (10-pt) / Infrared (6-pt)/ Resistive (1-pt )
  • 250V , 125V , 110V 48V, 24V or 12V DC input

                          LCD Screen
Display Size 23.8"
Panel Type 4K Ultra High Defination ( UHD)

Resolutions

Native Resolution up to 3840 x 2160

Viewing Angle

89/89/89/89

Contrast Ratio

1000 : 1

Brightness

310 cd/m2

MTBF (hrs)

30,000

Colors 1.07 Billion, 10-bit

Response Time : 

25 ms

Dot Pitch : 

0.13725 mm

Display Area: 

527.04 H x 296.46 V

Surface Treatment : 

Anti-glare

Surface hardness:

3H

Back Light

LED

                         Video
Video Input DisplayPort 1.2 + HDMI 1.4
                          Video OPTION
HDMI ( Digital) HDMI 2.0 / HDCP 2.2
SDI 3G / HD / SD-SDI
Multi-display control Multi-display control
                         Audio OPTION
Input Connector : 3.5mm stereo jack
Impedance /Power Level : 30k ohms/ 750mV
Output Connector : 3.5mm stereo jack
Resistance /Power Level : 30k ohms/ 2.8V
Speaker Dual Stereo : 2W x 2
                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption
Screen On : Max. 45W
Power saving mode : Max. 9W
Power button On : Max. 2W
                     Environmental
Temperature 0 to 55 Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) 
Relative Humidity 20~90%, non condensing (Operation)
5~90%, non condensing (Storage)
Altitude 16,000 ft (Operating)
40,000 ft (Non-Operating)
Shock 10G acceleration  (11ms duration) 
Vibration 10~300Hz 0.5G RMS random vibration
                          Mechanical
Product Dimension 551(W) x 65(D) x 385(H) mm /
21.7(W) x 2.6(D) x 15.2(H)inch
Product Weight 19.4lbs / 8.8kgs
                              Mounting
  Rackmount : 9U
Vesa Moount : 100 x 100mm
                              Regulatory Approval
  FCC, CE, CE/LVD , RoHS2 Compliant , REACH Compliant , TAA Compliant
    Dimension

*click on image for enlarged view
 

 

 Download Product Sheet





Optional Peripheral & Accessory
- DC Power Input ( 12V / 24V / 48V / 110V / 125V / 250V )
Customer who ordered this product may also order these :
- Server Rack Cabinet                  - Wall Mount Rack - KVM Switch                - Rack Mount Keyboard
- 2 Post / 4 Post Steel Rack - Rack Shelf                  - Rack Light
- 2 Post / 4 Post Aluminum Rack - Intellignet Rack Cabinet Door Lock Handle
- PDU / Power Distribution Unit - Remote / Network Control for Rack Cabinet Access
- Rack / Cabinet / Wall Mount Cooling Fans - Data Center Environmental Monitoring

 ORDERING INFORMATION FOR  SIRIUS VIEW LCDR9U23-01 :
9U RACK MOUNT 23.8" 4K (UHD) INDUSTRIAL GRADE LCD MONITOR

Part Number  Description
LCDR9U23-01
Price : $1,242
9U Rackmount 23.8" 4K LCD Display, with DisplayPort + HDMI 1.4
Optional Signal inputs
-SDI
Price : $314
VGA + DVI-D + HDMI 1.3 w/ speaker + 3G / HD / SD-SDI
-MC
Price : $93
VGA + DVI-D + HDMI 1.3 w/ speaker + Multi-display control
Download Spec Sheet
Optional Touch screen 
-TRB
Price : $507
Resistive 1-point Touch Screen with USB Controller
-IRB
Price : $393
InfraRed 6-point Touch Screen with USB Controller
** Monitor height extended to 10U high
-TCB
Price : $536
Projected Capacitive 10-point Touch Screen with USB Controller
** Monitor height extended to 10U high
Optional  DC Input Power
-DC12
Price : $343
Add 12V DC power supply
-DC24
Price : $343
Add 24V DC power supply
-DC48
Price : $343
Add 48V DC power supply
-DC110
Price : $414
Add 110V DC power supply
-DC125
Price : $414
Add 125V DC power supply
-DC250
Please call for price
Add 250V DC power supply
Optional Connectors For DC power only
-MD
Price : $93
Add MIL-type DC lockable jack, male Download Spec Sheet
-MA
Price : $143
Add MIL-type VGA lockable jack, male Download Spec Sheet
-LD
Price : $36
Add Lockable DC jack, male Download Spec Sheet
-LS
Price : $36
Add Lockable USB jack Download Spec Sheet

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.