Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  *Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
  * Protective Glass Rack LCD
    Panel ( NEMA / IP65 / Lexan )

  * Rack LCD Panel By Height

- Rackmount LCD Monitor Drawer
  ( No Keyboard )

- 1U Rackmount LCD
   Monitor Keyboard / KVM

- 2U Rackmount LCD
  Monitor Keyboard / KVM

- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Plus Rack LCD / KB / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
OEM Projects

Return Policy

4U /6U /7U / 8U/ 9U Rackmount Screen : 
Part#  LCDR9U22-01

*** This model is discontinued . Learn more about replacement model LCDR8U19-09  ***

                                               9U Rack mountable 22" Widescreen LCD Quad Display
                                               With RS-232 / Alarm I/O / VCR in & out / AV / BNC / VGA      

Panel: 22" Wide screen  LCD panel

Display type

Active Matrix TFT 


1680 x 1050

Response time

Tr =1.4 ms / Tf =3.6ms (Typ.)

Contrast ratio

1000 : 1 typical


300 cd/ m2 typical  
**Click here for 600 cd/m2
    LCD brightness**

Pixel pitch

0.282mm (H) x 0.282mm (W)

Panel color

16.7 million display colors

Viewing angle

170 (Horiz.) / 160 (Vert.)


Horizontal Synchronization :
50 KHz(Typ)
Vertical Synchronization :
60 Hz(Typ)
Input Signal : Analog RGB 0.7Vp-p

OSD Control

Brightness, Contrast, Colour, Clock,
H.Position, V.Position, Phase, Scaling,
Auto config, Input select, Multi window,
Clear EEPROM, OSD adjust, Save

External Connection

Power Input 12V/5A DC adapter
Video Input 15-pin D-Sub connector

Product Dimension

50.04(W) x 35.34(H) x 5.91(D)cm /
19.7" x 13.9" x 2.3"

   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration

Safety Approval


Optional Accessories & Peripheral





Front View  

Rear View

               *click on diagram for enlarged view 



 Free Ground Shipping *Click for details 

For more photos, click on the following for enlarged view:


Features :

  Built-in Quad Display
  Ideal for CCTV security &industrial control
  High resolution 1680 x 1050, 22" widescreen LCD in 9U
  Standard D-sub 15-pin VGA input connector
  Built-in RS-232, Alarm I/O, VCR in/out, AV, BNC
  Optional DC Power Supply
  Side to side wide-angle viewing .
  Built in On Screen Display controlled by integral membrane switches
  Four camera outputs can be combined into one video signal for simultaneous display & recording
  User selected video display mode including Quad Display mode (Cameras 1-4) & full screen sequential switching
  One screen TIME, TITLE display for each channel & on-screen setup menu
  Alarm detection for sensor contact closure & video loss in camera inputs
  Built-in buzzer for alarm detection acknowledgement
  Freeze of last picture before video loss

Power supply :

  • Remote adapter : 110V - 220 V AC Input
  • Optional  48V / 24V / 12V DC input power adapter available
Front QD membrane button
-On-screen menu setup in Quad mode
-LCD on-screen menu setup

Item Description
Model Number QD (NTSC) QD (PAL)
Number of Colour 16.7 Mil 16.7 Mil
Imaging System NTSC PAL
Resolution 1024 x 525 1024 x 625
Refresh Rate 60 50
Video Input Camera Input 1.0 Vpp, 75 Ohm x 4
VCR Input 1.0 Vpp, 75 Ohm x 1
Video Output Live Monitor 1.0 Vpp, 75 Ohm x 1
Loop Through Out 1.0 Vpp, 75 Ohm x 4
VCR Output 1.0 Vpp, 75 Ohm x 1
Auto Gain Control Yes
Time / Date Yes
On Screen Display Yes
Camera Title 8 Character Title
Display Format 2 x Zoom on Playback Yes
Dwell Time 0 to 99 Sec Adjustable
Built-in Buzzer Yes
Key Lock Yes

Back to top


Ordering  information 
Part Number  Description
LCDR9U22-01 9U Rackmount 22" Widescreen TFT LCD QUAD Display
-12VDC  Add 12V DC power input adapter
-24VDC  Add 24V DC power input adapter
-48VDC  Add 48V DC power input adapter

Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.