Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD
     Panel

  * Protective Glass Rack LCD
    Panel ( NEMA / IP65 / Lexan )

  * Rack LCD Panel By Height

- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ rack lcd / KB / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






                       4U  / 6U /7U / 8U/ 9U /10U Rack mountable Monitor :   
                                                   
Part #  LCDR9U20-03


SiriusView 9U Rack mount 20.1" TFT LCD monitor with VGA & DVI , TAA Compliant
Optional Touch Screen

Panel:   20" LCD panel

Display type

Active Matrix TFT LCD

Resolutions

up to 1600 x 1200 (UXGA)

Display Area

408(H) x 306(V) mm

Response time

Rising Time 7 ms, Decay Time 9 ms

Contrast ratio

700 : 1 typical

Brightness

White 300 cd/m²l

Pixel pitch

0.255mm (H) x 0.255mm (W)

Panel color

16.7M Colors (8-bit with FRC)

Viewing angle

178 (Horiz.) / 178 (Vert.)

Back light

Six Lamps for Back Light

System Cables

VGA cable / DVI cable

100 ~ 240 VAC input

Touch Panel (optional)

5 wires resistive USB interface / RS232 interface

Product Dimension

48.3(W) x 39.9(H) x 6.4(D)cm /
19" x 15.7" x 2.5"

Temperature Operate 0 ~ 50 ˚C / 32 ~ 122 ˚F
Storage -20 ~ 60 ˚C / -4 ~ 140 ˚F
Relative Humidity  10% ~ 90% RH
Optional Peripheral & Accessory
- S-Video + Composite Video (BNC or RCA) / DVI-D
- Touch screen
- DC Power Input ( 12V / 24V / 48V )
 Front View

     

      

     


      Free Ground Shipping *Click for details          

   


Customer who ordered this product may also order these :
- Rack Keyboard - Wall Rack Mount
- KVM Switch - Rack Shelves
- PDU (Power Distribution Unit ) - Rack Drawer
- Server Rack Cabinet - Power Strips
- 4 Post Rack - Rack Cooling Fan

More Photos, click on the following for enlarged view:

         


Features :
  • Support Sun native resolution
  • Bright Active Matrix TFT display
  • OSD function (On Screen Display) for LCD display
  • Panel protected by tempered glass
  • Touch screen function (optional)
  • Six Lamps for Back Light
  • TAA Compliant

Ordering  information 
Part Number  Description
LCDR9U20-03-DVI
Original Price : $1185
Special Price : $933
9U Rackmount 20.1 " TFT LCD Monitor w / VGA & DVI-D
LCDR9U20-03-DVI-TRB
Original Price : $1425
Special Price : $1157
9U Rackmount 20.1 " TFT LCD Monitor w / VGA & DVI-D & Touch screen with USB controller
Option
-DC12
Call for pricing
Add 12V DC power supply
-DC24
Call for pricing
Add 24V DC power supply
-DC48
Call for pricing
Add 48V DC power supply
-DC125
Call for pricing
Add 110V ~ 125V DC power supply

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.