Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD
    Panel

  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
  * Protective Glass Rack LCD
    Panel ( NEMA / IP65 / Lexan )

  * Rack LCD Panel By Height

- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD / KB / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






9U Rack Industrial Monitor
Part#  LCDR9U19-02


  SiriusView 9U Rack mountable 19" INDUSTRIAL GRADE A LCD Quad Video Monitor, TAA Compliant
                      With RS-232 / Alarm I/O / VCR in & VCR out / AV / BNC / VGA   Optional DC power input   

19" LCD panel

Display type

TFT / LCD active matrix color

Resolutions

1280 x 1024

Contrast ratio

1000 : 1 typical

Brightness

250 cd/ m2 typical

Active area (mm)

376 x 301

Panel color

16.7M

Viewing angle

170° x 160°

Back light

LED

MTBF (hrs)

30,000

Signal input

VGA

Power

Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption :
Sreen on : Max. 25 Watt
Power saving mode : Max 4 Watt
Power button on : Max 1 Watt

                                  Mechanical

Casing Color

Black

Product Dimension

480 x 68.5 x 399 mm /
18.9 x 2.7 x 15.7 inch

Net Weight

9.5 kgs / ( 20.9 lbs )
                                  Environmental
Temperature  0 to 55 Degree Celsius (Operation)
 -20 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration

Safety Approval

 FCC, CE, RoHS2 , REACH & TAA compliant

Package Content LCD Monitor x 1 ,  6-ft VGA cable x 1, Power adapter X 1, Power cord X 1
 Download User Manual
 Download Product Sheet

      Free Ground Shipping *Click for details                 

   Front View
    
                      *click on photo for enlarged view 

  Construction 
    
                      *click on photo for enlarged view

   Front / Bottom / Side Views & Dimensions
    
                      *click on photo for enlarged view


   Display Features & Benefits :
  • 9U 19" rackmount industrial Grade LCD
  • Built-in Quad Display
  • Ideal for CCTV security & industrial control
   0PTIONS :
  • DC power : 12V / 24V / 48V / 110 ~ 125V

More Photos, click on the following for enlarged view:
         


Front QD membrane button
-On-screen menu setup in Quad mode
-LCD on-screen menu setup

 Specifications
Item Description
Model Number QD (NTSC) QD (PAL)
Number of Color 16.7 M 16.7 M
Imaging System NTSC PAL
Resolution 1024 x 525 1024 x 625
Refresh Rate 60 50
Video Input Camera Input 1.0 Vpp, 75 Ohm x 4
VCR Input 1.0 Vpp, 75 Ohm x 1
Video Output Live Monitor 1.0 Vpp, 75 Ohm x 1
Loop Through Out 1.0 Vpp, 75 Ohm x 4
VCR Output 1.0 Vpp, 75 Ohm x 1
Auto Gain Control Yes
Time / Date Yes
On Screen Display Yes
Camera Title 8 Character Title
Display Format 2 x Zoom on Playback Yes
QUAD Yes
FULL Yes
SEQUENCE Yes
Dwell Time 0 to 99 Sec Adjustable
Built-in Buzzer Yes
Key Lock Yes

Back to top

Optional Peripheral & Accessory
- S-Video + Composite Video (BNC or RCA) / DVI-D - HDMI
- Touch screen - DC Power Input ( 12V / 24V / 48V )
Customer who ordered this product may also order these :
- Rack Keyboard - Wall Rack Mount
- KVM Switch - Rack Shelves
- PDU (Power Distribution Unit ) - Rack Drawer
- Server Rack Cabinet - Power Strips
- 4 Post Rack - Rack Cooling Fan


ORDERING INFORMATION 
Part Number  Description
LCDR9U19-02
Price : $1265
9U Rack 19" INDUSTRIAL GRADE A LCD QUAD Monitor DISPLAY
Optional  DC Input Power
-DC12
Price : $215
Add 12V DC input power supply
-DC24
Price : $215
Add 24V DC input power supply
-DC48
Price : $215
Add 48V DC input power supply
-DC110
Price : $357
Add 110V DC input power supply
-DC125
Price : $357
Add 125V DC input power supply

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.