Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
  * Protective Glass Rack LCD
    Panel ( NEMA / IP65 / Lexan )

  * Rack LCD Panel By Height

- Rackmount LCD Monitor Drawer
  ( No Keyboard )

- 1U Rackmount LCD
   Monitor Keyboard / KVM

- 2U Rackmount LCD
  Monitor Keyboard / KVM

- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ rack lcd / KB / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
OEM Projects

Return Policy

20 Inches Rack Monitor : Part #  LCDR8U20-07

*** This model is discontinued . Learn more about replacement model LCDR8U20-09  ***

                                      8U Rack mount  20.1" LG  LCD Monitor Panel Made in U.S.A.
Features : 
- 20.1" Active Matrix LG TFT LCD display with 1600 x 1200 resolution.
- High contrast and wide viewing angle.
- Optional Lexan Shield protection for the display surface.
- Only 3.4" deep allows mounting in confined spaces.
- Steel construction with a durable powder coat fi nish.
- Video and power cables provided.
- Input connectors: one DVI-D connectors and one VGA.
- Color : Black 

The LCDR8U20-07 rack mountable 20.1"  TFT monitor provides a high contrast, wide viewing angle display in a minimal rack depth. This TFT display connects directly to a standard video output via one DVI-D and one VGA connector and does not require any additional drivers or proprietary interface adapters. Offered in black with optional display surface Lexan Shield protection.
Dimensions 19.0" (W) x 14.0" (H) x 3.4" (D)
Display Type 20.1"  viewable, TFT active matrix LCD.
Resolution 1680 x 1200 maximum, 16.7M colors.
Frequency Horizontal: 30-94 KHz.
Vertical: 48-85 Hz.
Response Time 8 ms (typ).
Brightness  300 nits typical
Contrast Ratio 800:1 typical
Viewing Angle Horizontal: 178 degrees
Vertical: 178 degrees
Input Signal 1x DVI and 1x VGA connectors
Video Connector Digital: 24 pin DVI-D and VGA: 15 pin mini D-Sub
On-Screen Controls Brightness, Contrast, Position (Vert.  & Horiz.), OSD H & V position, Input Select, Color Temp., Reset. Auto Adjust
Plug & Play DDC2B and DDC1
Power AC Input 110-220VAC
Frequency 50/60 Hz
Power Consumption 55 Watts Max
Environment Humidity Operating: 10% to 80% RH (max)

Ordering  information 
Part Number  Description
LCDR8U20-07-bk  8U Rack mount 20.1" LG LCD Monitor , black
LCDR8U20-07-bk-lex  8U Rack mount 20.1" LG LCD Monitor , with Lexan Shield protection at display , black


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.