Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products

- Rackmount LCD Monitor
   * Filter By :
   - LCD Panel Size


* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768
   - Others

* Filter by Features
  - Rack U / Height
  - High Bright / Sunlight Monitor
  - Quad Screen Monitor
  - Tilt Monitor
  - SUN Solaris Monitor
  - Touch Screen Monitor

Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack /
  Cabinet / Computer

Embedded Computer
Power Supply
Accessories
OEM Project

Return Policy


20 Inch Rack Mount  Monitor
Model LCDR8U20-06

 
   8U Rack mount  20.1" TFT  LCD Monitor Panel ( Made in U.S.A. )

              *** Model discontinued. Learn more about Replacement LCDR8U20-09   ***
                                       
 
                       
 

Features : 
- 20.1" Active Matrix HP TFT LCD display with 1600 x 1200 resolution.
- High contrast and wide viewing angle.
- Optional Lexan Shield protection for the display surface.
- Only 3.4" deep allows mounting in confined spaces.
- Steel construction with a durable powder coat fi nish.
- Video and power cables provided.
- Input connectors: Two DVI-I connectors (dual VGA analog or dual digital input possible).
- Color : Black 

The LCDR8U20-06 rack mountable 20.1"  TFT monitor provides a high contrast, wide viewing angle display in a minimal rack depth. This TFT display connects directly to a standard video output via 2 DVI-D connector and does not require any additional drivers or proprietary interface adapters. Offered in black with optional display surface Lexan Shield protection. Video cables supplied: Two VGA to DVI-I and two DVI-D to DVI-I Self powered USB 2.0 ports: One upstream, 2 downstream. RoHS complaint and CE approved.
Dimensions 19.0" (W) x 14.0" (H) x 3.4" (D)
Display Type 20.1"  viewable, TFT active matrix LCD.
Resolution 1680 x 1200 maximum, 16.7M colors.
Frequency Horizontal: 30-94 KHz.
Vertical: 48-85 Hz.
Response Time 8 ms (typ).
Brightness  300 nits typical
Contrast Ratio 800:1 typical
Viewing Angle Horizontal: 178 degrees
Vertical: 178 degrees
Input Signal Two DVI-I connectors (dual VGA analog or dual digital input possible).
Video Connector Digital: 24 pin DVI-D.
On-Screen Controls Brightness, Contrast, Position (Vert.  & Horiz.), OSD H & V position, Input Select, Color Temp., Reset. Auto Adjust
Plug & Play DDC2B and DDC1
Power AC Input 90-265VAC
Frequency 50/60 Hz
Power Consumption 55 Watts Max
Environment
Humidity Operating: 20% to 80% RH (max)

Ordering information 
Part Number  Description
LCDR8U20-06-b  8U Rackmount 20.1" HP LCD Monitor , black
LCDR8U20-06-b-lex  8U Rackmount 20.1" HP LCD Monitor , with Lexan Shield protection at display , black

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  Sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.