Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

   Rackmount LCD Monitor
  
     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768
        Others

    Features
        Military Display
        Rack U / Height
        Outdoor High Brightness /
        Sunlight Readable

        Quad Screen Monitor
        Tilting Monitor
        SUN Solaris Monitor
        Touch Screen Monitor



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


Rack Mountable Monitor
Model  LCDR8U19-12


SiriusView 8U 19"  Rack Mountable TFT  LCD Monitor with LED backlight
TAA Compliant
Made in USA

                                                                                      

Also known as: rackmount led monitor, rack mount Led monitor, rackmount tft monitor, fixed rackmount lcd monitor, tft rackmount lcd monitor, flat panel monitor, rack mount monitor, active matrix monitor

 Download Product Sheet
 Download Drawing

 Free Ground Shipping. Learn More.


Features : 
- IPS Display features wide H/V viewing angles.
- 19” LCD display with 1280 x 1024 resolution.
- Mounts in 8U (14.0”) of vertical 19” rack space.
- Steel front panel construction with a durable powder coat finish.
- LED Backlight provides high contrast ratios and energy savings.
- Analog and Digital inputs
- Made in USA , TAA compliant

 

 

 

Dimensions 19.0" (W) x 14.0" (H) x 2.0" (D)
Weight 9 lbs
Color Black
Display Type IPS
Resolution VGA up to 1280 x 1024
Frequency Horizontal:  24-82KHz
Vertical: 50-75Hz
Response Time 14 ms
Brightness 250 cd/m2 typ
Contrast Ratio 1000:1
Viewing Angle Horizontal: 178 degrees
Vertical: 178 degrees
Input Signal VGA: R.G.B. analog video
Digital : DVI-D
Input Connector Analog : 15-pin mini D-sub    Digital : DVI-D
On-Screen Controls Brightness, Contrast, Horizontal & Vertical Position, Auto Adjust, OSD H & V Position, Input Select
Color Temp., Reset.
Backlight LED
Colors Displayed 16.7 million colors
Display area 19.0” Diagonal
Physical Buttons Right side
Power AC Input 100-240VAC
Frequency 50/60 Hz
Power Consumption 18 Watts typ
Environment Temperature Operating:0 to 40 degrees C 
Storage: -20 to 60 degrees C 
Humidity Operating: 20% to 90% RH

Ordering  Information 
Part Number  Description
LCDR8U19-12-bk
 8U Rack 19"  TFT LCD Monitor with LED backlight, black
LCDR8U19-12-bk-Lex
8U Rack 19"  TFT LCD Monitor with LED backlight, black, with Lexan shield on screen
 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                       

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.